Shop All Cordless Combination Kits
Bosch
Cordless Tool Combination Kit, 18V
Mfr # GSB18V-535CB25 + GOP18V-28N
Zoro # G805303716
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Drill/Driver, Oscillating Tool
- Battery Capacity 4.0Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GSB18V-535CB25 + GOP18V-28N
- Zoro # G805303716
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Chuck Size | 1/2 In. |
Drill - Chuck Size | 1/2 in |
Right-Angle Drill - Chuck Size | 1/2 in |
Description
Cordless Tool Combination Kit, 18V, Cordless Tools Included Drill/Driver, Oscillating Tool, Voltage 18 V, Power Source Electric Cordless, Number of Tools 2, Battery Capacity 4.0Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2-in Cleanable Nut Driver (DWADND12)
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 1/2" (80367)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1180" (874005-C3)
- VEGA Spin-Grip Bit Holder x 6 in (1150MH1QS)
- BOSCH Bundle of DTECT200C and RH328VC (DTECT200C+RH328VC)
- BOSCH BOSCH 12V Max 2-Tool Combo Kit PS21 & PS41 (CLPK27-120)
- BOSCH Cordless Tool Combination Kit, 12V (FL12 + GBA12V30)
- BOSCH Cordless Tool Combination Kit, 18V (GBL18V-71N + GXS18V-15N15)
- BOSCH Cordless Combination Kit, 2 Tools, 12VDC (GXL12V-220B22)
- BOSCH 12V 2-Tool Driver Combo Kit with Two-Speed Pocket Driver and Impact Driver (CLPK27-120)
- MILWAUKEE TOOL M18 Compact Brushless 2-Tool Combo Kit (2892-22CT)
- Bosch Cordless Tools