Shop All Cordless Combination Kits
Bosch
Cordless Tool Combination Kit, 18V
Mfr # GLI18V-1900N + GBA18V80
Zoro # G806350733
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Battery Capacity 8.0 Ah
- Series No Series
- Tool Weight 3.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GLI18V-1900N + GBA18V80
- Zoro # G806350733
- UPC # 000346489385
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Tool Length | 11 1/2 in |
Tool Width | 7 3/8 in |
Tool Height | 11 1/2 in |
Tool Depth | 4 in |
Max. Height | 11 1/2 in |
Max. Height Grouping | 6 to 12 in |
Overall Length | 11 1/2 in |
Description
Cordless Tool Combination Kit, 18V, Battery Platform CORE18V(R), Series No Series, Brightness Level 1,000 lm, 1,900 lm, Maximum Brightness Level 1,900 lm, Minimum Brightness Level 1,000 lm, Light Output Mode Not Applicable, Mount Type Swiveling Stand, Tripod, Light Distribution Not Applicable, Head Type Rotating, Maximum Head Rotation Angle 120 Degrees , Cordless Tool Kit Contents Battery, Bare Tool, Battery Capacity 8.0 Ah, Run Time 10 hr, Battery Included / Bare Tool Battery Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/8x7/8x3-1/2x5-3/4 (C41345)
- MECHANICS TIME SAVERS 3/8 In. Drive Straight Line Deep Red (D3811)
- STARRETT Band Saw Blade, 8 ft. 9" L, 3/8" W, 4 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91240-08-09)
- CRESCENT NICHOLSON 8" Square Double Cut Bastard File (13081)
- BOSCH Cordless Tool Combo Kit, 1/2" Drive, 18.0V (GXL18V-227B25)
- BOSCH Cordless Tool Combination Kit, 12V (GLI12V-300N + GBA12V30)
- BOSCH Cordless Combination Kit, 2 Tools, 12.0V (CLPK27-120+BAT415+GLI12V-300N)
- BOSCH 12V 2-Tool Combo Kit with 3/8 In. Drill/Driver and Impact Driver (CLPK22-120)
- BOSCH BOSCH CLPK27-120 12V Max 2-Tool Combo Kit (PS21 & PS41) w/ (2) 2.0Ah Batteries (CLPK27-120)
- BOSCH Cordless Combination Kit, 2 Tools, 12VDC (GXL12V-220B22)
- MILWAUKEE TOOL M18 FUEL Impact Driver + HTIW Kit (2953-22, 2967-20)
- Bosch Cordless Combination Kits