Shop All Cordless Combination Kits
Bosch
Cordless Tool Combination Kit, 18V
Mfr # GLI18V-1200CN + GBA18V80
Zoro # G806350689
product price: $267.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18 V
- Battery Capacity 8.0 Ah
- Series No Series
- Tool Length 5 1/2 in
- Included Charger No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GLI18V-1200CN + GBA18V80
- Zoro # G806350689
- UPC # 000346631852
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Tool Length | 5 1/2 in |
Tool Width | 8 1/2 in |
Tool Height | 8 in |
Tool Depth | 5 1/2 in |
Max. Height | 8 in |
Overall Length | 5 1/2 in |
Max. Height Grouping | 6 to 12 in |
Description
Cordless Tool Combination Kit, 18V, Battery Platform CORE18V(R), Series No Series, Brightness Level 800 lm, 1,200 lm, Maximum Brightness Level 1,200 lm, Minimum Brightness Level 800 lm, Light Output Mode Not Applicable, Mount Type Tripod, Light Distribution Not Applicable, Head Type Fixed, Maximum Head Rotation Angle 0 Degrees , Cordless Tool Kit Contents Battery, Bare Tool, Battery Capacity 8.0 Ah, Run Time 10.6 hr, 17 hr, Battery Included / Bare Tool Battery Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (15285)
- TEKTON 15-Tool Combination Wrench Organizer Rack (Red) (ORG29215)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 17/32 (44034)
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (100 pack) (DW4802B)
- BOSCH 12V 2-Tool Driver Combo Kit with Two-Speed Pocket Driver and Impact Driver (CLPK27-120)
- BOSCH Cordless Combination Kit, 2 Tools, 12.0V (CLPK27-120+BAT415+GLI12V-300N)
- BOSCH Cordless Combination Kit, 12V, 2 Tools (CLPK241-120)
- BOSCH 12V 2-Tool Combo Kit with 3/8 In. Drill/Driver and Impact Driver (CLPK22-120)
- BOSCH Cordless Tool Combination Kit, 18V (GBL18V-71N + GXS18V-15N15)
- BOSCH Cordless Tool Combo Kit, 1/2" Drive, 18.0V (GXL18V-227B25)
- MAKITA Impact Gold(R) #2 Square Recess 2″ Power Bit (B-60539)
- Bosch Cordless Combination Kits