Shop All Cordless Combination Kits
Bosch
Cordless Tool Combination Kit, 18V
Mfr # GCM18V-12GDCN14 + GOP18V-28N
Zoro # G505303726
product price: $1,216.99
/ea
Free Shipping & Returns
$1,216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Miter Saw, Oscillating Tool
- Battery Capacity 8.0Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GCM18V-12GDCN14 + GOP18V-28N
- Zoro # G505303726
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Circular Saw - Blade Dia. | 12 in. |
Shear - Minimum Cutting Radius | 2 in |
Description
Cordless Tool Combination Kit, 18V, Cordless Tools Included Miter Saw, Oscillating Tool, Voltage 18 V, Power Source Electric Cordless, Number of Tools 2, Battery Capacity 8.0Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit -7/8" (91156)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 in Size, Deep Socket, Black Phosphate (49-66-6230)
- PELICAN Yellow Protective Case, 31.3"L x 20.4"W x 12"D (IM2950)
- WILLIAMS Screwdriver, Premium Round, 6"x5/16" 5/16" Round (SDR-26)
- BOSCH 12V 2-Tool Driver Combo Kit with Two-Speed Pocket Driver and Impact Driver (CLPK27-120)
- BOSCH Cordless Tool Combination Kit, 12V (FL12 + GBA12V30)
- BOSCH Cordless Tool Combo Kit, 1/2" Drive, 18.0V (GXL18V-227B25)
- BOSCH Cordless Tool Combination Kit, 18V (GLI18V-1200CN + GBA18V80)
- BOSCH Cordless Combination Kit, 12V, 2 Tools (CLPK241-120)
- BOSCH Cordless Tool Combination Kit, 12V (PS31-2A + GOP12V-28N)
- MAKITA MULTI-TOOL 18V LXT CORDLESS (MPXMT03Z)
- Bosch Cordless Tools