Shop All Cordless Combination Kits
Bosch
Cordless Tool Combination Kit, 18V
Mfr # GBH18V-36CK24 + GWS18V-13CN
Zoro # G506134084
product price: $1,152.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Cordless Tools Included Angle Grinder, Rotary Hammer
- Battery Capacity 8.0 Ah
- Number of Tools 2
- Includes (1) Charger, (2) Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GBH18V-36CK24 + GWS18V-13CN
- Zoro # G506134084
- UPC # 000346633078
- Country of Origin Germany
- Category Cordless Combination Kits
Dimensions
Rotary Hammer - Bit Size | 1 9/16 in |
Angle Grinder - Wheel Dia. | 5" - 6" |
Hammer Drill - Chuck Size | 1 9/16 in |
Description
Cordless Tool Combination Kit, Cordless Tools Included Angle Grinder, Rotary Hammer, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity 8.0 Ah, Includes (1) Charger, (2) Batteries, Tool Brand Bosch, Series Hitman ; Spitfire, Battery Included 55EY01, Number of Batteries Included 2, Battery Model No. GBA18V80, Battery Series CORE18V, Charger Included Yes, Cordless Tool Kit Contents (2) Batteries, (1) Charger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3/8 In Dr. Socket 7/8 In, W38028 (W38028)
- BIG HORN 4 Piece 7/8 - 1-3/16 Inch Miter Clamps (19684)
- JOHNSON LEVEL & TOOL Rule, Aluminum, 36 In, 1/8, 1/16 In Grad (J236)
- GENERAL TOOLS General Tools 7pc Arch Punch Set (1271ST)
- BOSCH Combo Kit, 2-Tool, 1/2" Drive Size, 18V DC (GXL18V-240B22)
- BOSCH Cordless Combination Kit, 2 Tools, 12.0V (CLPK27-120+BAT415+GLI12V-300N)
- BOSCH BOSCH CLPK27-120 12V Max 2-Tool Combo Kit (PS21 & PS41) w/ (2) 2.0Ah Batteries (CLPK27-120)
- BOSCH Cordless Tool Combination Kit, 18V (GLI18V-1200CN + GBA18V80)
- BOSCH Cordless Combination Kit, 2 Tools, 12VDC (GXL12V-220B22)
- BOSCH Cordless Tool Combination Kit, 12V (GLI12V-300N + GBA12V30)
- DEWALT Cordless Combo Kit, 20.0 V, 2 Tools, 3 Batt (DCK299M2 / DCB204)
- Bosch Cordless Combination Kits