Shop All Cordless Combination Kits
Bosch
Cordless Tool Combination Kit, 18V
Mfr # GBH18V-36CK24 + GDS18V-740N
Zoro # G005303691
product price: $1,153.99
/ea
Free Shipping & Returns
$1,153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Impact Wrench, Rotary Hammer
- Battery Capacity 8.0Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GBH18V-36CK24 + GDS18V-740N
- Zoro # G005303691
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Overall Length | Rotary Hammer- 18.3"Impact Wrench-8.7" |
Chuck Size | Rotary Hammer :1-9/16 in |
Impact Wrench - Sq. Size | 1/2 in |
Hammer Drill - Chuck Size | 1 9/16 in |
Right-Angle Drill - Chuck Size | 1 9/16 in |
Drill - Chuck Size | 1 9/16 in |
Rotary Hammer - Bit Size | 1 9/16 in |
Description
Cordless Tool Combination Kit, 18V, Cordless Tools Included Impact Wrench, Rotary Hammer, Voltage 18 V, Power Source Electric Cordless, Number of Tools 2, Battery Capacity 8.0Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Full Polish Metric Angle Open End Wrench 18 mm (J3118M)
- IDEAL Fish Tape, 3/16 In x 50ft, Stainless Steel (31-090)
- URREA 3/4" Drive 12-Point Short Impact Socket 1" (7516T)
- URREA 9 Piece Metric Hex Key Set, 4972M (4972M)
- BOSCH BOSCH 11264EVS 1-5/8" SDS-Max Combination Hammer (11264EVS)
- BOSCH Cordless Tool Combination Kit, 18V (GBL18V-71N + GXS18V-15N15)
- BOSCH Cordless Tool Combination Kit, 12V (PS31-2A + GOP12V-28N)
- BOSCH Cordless Tool Combination Kit, 18V (GLI18V-1900N + GBA18V80)
- BOSCH Cordless Tool Combination Kit, 18V (GLI18V-1200CN + GBA18V80)
- BOSCH Cordless Tool Combination Kit, 12V (FL12 + GBA12V30)
- MAKITA 18V LXT BL Drill, 1/2" Impact Wrench Kit (XT281S + DML815)
- Bosch Cordless Combination Kits