Shop All Cordless Combination Kits
Bosch
Cordless Tool Combination Kit, 12V
Mfr # PS31-2A + GKF12V-25N
Zoro # G105303669
Free Shipping & Returns
Not eligible for select promotions
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Cordless Tools Included Drill/Driver, Power Router
- Battery Capacity 2.0Ah
- Number of Tools 2
- Includes (1) 1/4 in Self-Releasing Collet Chuck (PR114), (1) 12V Max Charger, (1) Carrying Bag, (1) Forged Collet Chuck Wrench (2609110438), (1) GKF12V-25 EC Brushless Palm Edge Router, (1) PS31 12V Max 3/8 in Drill/Driver, (2) 12V Max Lithium-Ion 2.0 Ah Battery, (2) Screwdriver Bits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # PS31-2A + GKF12V-25N
- Zoro # G105303669
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drill - Chuck Size | 3/8 in |
Chuck Size | 3/8 in. |
Right-Angle Drill - Chuck Size | 3/8 in |
Description
Max 3/8 In. Drill/Driver 12V Kit, 12V Max EC Brushless Palm Edge Router
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 1-5/8"opening size. (2626SW)
- WARWOOD TOOL 48 Stripping Bar Double Chisel (17330)
- SUNEX ® Tools 8-Piece T-Handle, Hex, Metric Hex Key Set (9858M)
- SUPERIOR TILE CUTTER AND TOOLS Grout Float, Gum Rubber, 12in. L x 4in. W (ST132PF)
- BOSCH Bundle of DTECT200C and RH328VC (DTECT200C+RH328VC)
- BOSCH BOSCH 12V Max 2-Tool Combo Kit PS21 & PS41 (CLPK27-120)
- BOSCH 12V 2-Tool Driver Combo Kit with Two-Speed Pocket Driver and Impact Driver (CLPK27-120)
- BOSCH BOSCH CLPK27-120 12V Max 2-Tool Combo Kit (PS21 & PS41) w/ (2) 2.0Ah Batteries (CLPK27-120)
- BOSCH Cordless Tool Combination Kit, 12V (FL12 + GBA12V30)
- BOSCH Cordless Tool Combination Kit, 18V (GLI18V-1200CN + GBA18V80)
- MILWAUKEE TOOL Cordless Combination Kit, 12.0V, Li-Ion (2498-24, 48-11-2420)
- Bosch Cordless Combination Kits