Shop All Cordless Combination Kits
Bosch
Cordless Tool Combination Kit, 12V
Mfr # GXL12V-220B22 + FL12
Zoro # G605303657
product price: $281.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Cordless Tools Included Drill/Driver, Impact Driver, Worklight
- Battery Capacity 2.0Ah
- Number of Tools 3
- Includes (1) 12V Max Charger, (1) Carrying Bag, (1) FL12 12V Max LED Worklight, (1) Four-Tip Bit Holder, (1) GSR12V-300 12V Max EC Brushless 3/8 in Drill/Driver, (1) PS42 12V Max EC Brushless 1/4 in Hex Impact Driver, (2) 12V Max Lithium-Ion 2.0 Ah Battery, (2) Belt Clips, (4) Impact Tough(TM) Bits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GXL12V-220B22 + FL12
- Zoro # G605303657
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Angle Grinder - Wheel Dia. | Not Available |
Pipe Threader - For Nominal Pipe Size | Not Available |
Circular Saw - Blade Dia. | Not Available |
Impact Wrench - Sq. Size | Not Available |
Pipe Threader - Bolt Size Range | Not Available |
Shear - Minimum Cutting Radius | Not Available |
Vacuum - Tank Size | Not Available |
Drive Size | Not Available |
Rotary Hammer - Bit Size | Not Available |
Chuck Size | 3/8 in. |
Drill - Chuck Size | 3/8 in |
Ratchet - Sq. Size | Not Available |
Pipe Threader - Rod Size | Not Available |
Right-Angle Drill - Chuck Size | Not Available |
Hammer Drill - Chuck Size | Not Available |
Band File - Belt Size | Not Available |
Chain Saw - Bar Length | Not Available |
Description
Max 2-Tool Combo Kit 12V with 3/8 In. Drill/Driver, 1/4 In. Hex Impact Driver and (2) 2.0 Ah Batteries, 12V Max LED Worklight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 23/64 (44423)
- URREA Cushion Grip Screwdriver 3/16X10" Cabinet (9436)
- CRESCENT 7" Flat Pry Bar with Grip (FB7-06)
- KEO 3/4 x 90 deg Six Flute Carbide Countersink (55808)
- BOSCH Cordless Tool Combination Kit, 18V (GBL18V-71N + GXS18V-15N15)
- BOSCH 12V 2-Tool Driver Combo Kit with Two-Speed Pocket Driver and Impact Driver (CLPK27-120)
- BOSCH Cordless Tool Combination Kit, 18V (GLI18V-1900N + GBA18V80)
- BOSCH 12V 2-Tool Combo Kit with 3/8 In. Drill/Driver and Impact Driver (CLPK22-120)
- BOSCH Cordless Tool Combination Kit, 18V (GLI18V-1200CN + GBA18V80)
- BOSCH Cordless Tool Combination Kit, 18V (GSB18V-535CB25 + GOP18V-28N)
- DEWALT Drywall Sander w/ Bonus Cutout Tool (DWE7800/DCE555D2)
- Bosch Cordless Tools