Shop All Cordless Screwdrivers
This Product is Discontinued
Bosch
Cordless Screwdriver, 12.0V, 13-1/2 in. L (Discontinued)
Mfr # PS22BN
Zoro # G6202935
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V
- Battery Included / Bare Tool Bare Tool
- Corded/Banded Cordless
- Battery Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # PS22BN
- Zoro # G6202935
- UPC # 000346460827
- Country of Origin Malaysia
- Category Cordless Screwdrivers
Dimensions
Tool Length | 13 1/2 in |
Chuck Size | 1/4 in |
Drive Size | 1/4 in |
Overall Length | 5 5/8 in |
Overall Height | 7 in |
Overall Width | 2 in |
Description
Cordless Screwdrivers, Screwdriver, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Bare Tool, Voltage 12V, Max. Torque 180 in-lb, No Load RPM 0 to 400/0 to 1300, Clutch Style 20+1 Position Adjustable, Series 12V max EC, Cordless, Brushless Motor Yes, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Included No, Battery Pack Replacement 22DK17, Features Attachment Compatible, Compact, Quick Change Chuck, Tool Length 13 1/2 in, Tool Weight 1.2 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.