Shop All Rotary Hammers
Bosch
Cordless Rotary Hammers, 8.0 Ah, 18.0V
Mfr # GBH18V-36CN
Zoro # G500892720
product price: $545.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type SDS Max
- Voltage 18 V
- No Load RPM 0 to 500 RPM
- Blows per Minute 0 to 2,900 bpm
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GBH18V-36CN
- Zoro # G500892720
- UPC # 000346646269
- Country of Origin Germany
- Category Rotary Hammers
Dimensions
Tool Length | 19 3/32 in |
Overall Width | 3 11/16 in |
Overall Height | 9 13/16 in |
Description
Rotary Hammer, Voltage 18 V, Chuck Style SDS-Max, Solid Bit Optimal Drilling Range in Concrete 0 in to 1 9/16 in, Core Bit Capacity in Concrete 1 9/16 in, Blows per Minute 0 bpm to 2,900 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 8.0 Ah, Core Bit Capacity 4 in, Impact Energy 5.2 ft-lb, Battery Series CORE18V Profactor, Charger Included No, Clutch Style Slip Clutch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Brite Drill Bit, 15/32 in. (22330)
- PROTO Screwdriver, #1 Tip, Phillips Tip (JPP0103RF)
- DRILL AMERICA 11/32"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X11/32)
- WESTWARD 1/2 in Drive, 1-1/16" Hex SAE Socket, 6 Points (53YU94)
- BOSCH Spline Combination Hammer, 12A @ 120V (RH540S)
- BOSCH BOSCH RH328VC, Rotary Hammer (RH328VC)
- BOSCH Rotary Hammer, Keyless Chuck, 8A, 15"Tool L (GBH2-26)
- BOSCH Cord (1614461035)
- BOSCH 1-3/4" 120V Rotary Hammer (RH745)
- BOSCH Cord (1614461034)
- MAKITA 1-9/16" SDS-MAX Rotary Hammer, 10.0A (HR4002)
- Bosch Rotary Hammers