Shop All Rotary Hammers
Bosch
Cordless Rotary Hammers, 8.0 Ah, 18.0V
Mfr # GBH18V-34CQN
Zoro # G600892767
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Type SDS Plus
- Voltage 18 V
- No Load RPM 0 to 500 RPM
- Blows per Minute 0 bpm to 2,900 bpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GBH18V-34CQN
- Zoro # G600892767
- UPC # 000346654912
- Country of Origin Germany
- Category Rotary Hammers
Dimensions
Tool Length | 17 in |
Overall Height | 9 13/16 in |
Overall Width | 3 11/16 in |
Description
Rotary Hammer, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 0 in to 1 1/4 in, Core Bit Capacity in Concrete 1 1/4 in, Blows per Minute 0 bpm to 2,900 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 8.0 Ah, Core Bit Capacity 3 1/4 in, Impact Energy 4.3 ft-lb, Battery Series CORE18V Profactor, Charger Included No, Clutch Style Slip Clutch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL P5 Thin Mesh Turbo Blade 5 in. 5/8 in.-20mm-7/8 in. 4 Hole Arbor (DIA05TTS)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Power Fishing Piston (PFP150)
- KEO Countersink, 1 FL, 120 Deg, 1/8, HSS (53182)
- BON TOOL Bon 11-211 Acid Brush, 10"x3" Taper/Threaded Hole (11-211)
- BOSCH Rotary Hammer, 12-1/2 In. L, 7.7 lb. (RH328VC)
- BOSCH Cord (1614461034)
- BOSCH 1-9/16 In. 12A 120V SDS-max® Combination Hammer (RH540M)
- BOSCH SDS Rotary Hammer Drill, 6.1A @ 120V (11250VSRD)
- BOSCH Cordless Rotary Hammers, 8.0 Ah, 18.0V (GBH18V-36CN)
- BOSCH BOSCH RH328VC, Rotary Hammer (RH328VC)
- MAKITA 1-1/8'' SDS-PLUS Rotary Hammer, 7.0A (HR2811F)
- Bosch Rotary Hammers