Shop All Rotary Hammers
Bosch
Cordless Rotary Hammer, SDS-Max, 2760 bpm
Mfr # GBH18V-45CK
Zoro # G104194954
product price: $881.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Blows per Minute 0 to 2,760 bpm
- Core Bit Capacity 5 in
- Brushless Motor Yes
- Overall Height 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GBH18V-45CK
- Zoro # G104194954
- UPC # 000346643718
- Country of Origin Germany
- Category Rotary Hammers
Dimensions
Overall Height | 10 1/2 in |
Tool Length | 21 1/2 in |
Overall Width | 5 3/16 in |
Description
Cordless Rotary Hammer, Voltage 18 V, Chuck Style SDS-Max, Core Bit Capacity in Concrete 1 7/8 in, Blows per Minute 0 to 2,760 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Core Bit Capacity 5 in, Impact Energy 9.3 ft-lb, Auxiliary Handle Positions 1, Charger Included No, Drill Chuck Type Keyless, Drilling Capacity in Concrete 1 7/8 in, Handle Type D-Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Brite Drill Bit, 13/64 in. (22313)
- PROTO 3/8" Drive Impact Locking Extension, SAE, 1 pcs, Black Oxide, 6 in L (J7206L)
- CLEVELAND 10-32 NF GH3 2FL TPR 1001 BRT TAP (C83372)
- KRAFT TOOL Outside Step Tool, 6" x 2-1/2" 1/4" R (CF125PF)
- BOSCH 2" Keyless Rotary Hammer, 120V (RH1255VC)
- BOSCH Cord (1614461035)
- BOSCH 1-1/8" 8.5 Amp Rotary Hammer (GBH2-28L)
- BOSCH Cordless Rotary Hammer (GBH18V-26DK25)
- BOSCH Rotary Hammer, Keyless Chuck, 8A, 15"Tool L (GBH2-26)
- BOSCH Spline Combination Hammer, 12A @ 120V (RH540S)
- MILWAUKEE TOOL M18 FUEL 1-9/16" SDS Max Hammer Drill Kit (2717-22HD)
- Bosch Rotary Hammers