Shop All Rotary Hammers
Bosch
Cordless Rotary Hammer Kit, SDS-Plus
Mfr # GBH18V-26K24AGDE
Zoro # G408273843
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Blows per Minute 0 bpm to 4,350 bpm
- Battery Capacity 8.0Ah
- Core Bit Capacity 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GBH18V-26K24AGDE
- Zoro # G408273843
- UPC # 000346632446
- Country of Origin Germany
- Category Rotary Hammers
Dimensions
Overall Width | 3 in |
Overall Height | 8 7/8 in |
Tool Length | 13 11/16 in |
Description
Cordless Rotary Hammer Kit, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 1 in, Core Bit Capacity in Concrete 1 in, Blows per Minute 0 bpm to 4,350 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) 18V Charger, (1) Auxiliary Handle, (1) Carrying Case, (1) Depth Gauge, (1) GDE18V-16 Dust-Collection Attachment, (2) 18V Core18V Lithium-Ion 8.0Ah Profactor Performance Batteries, Battery Capacity 8.0Ah
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 30 mm. x 1/2 Drive, 12 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-1230x1)
- IRWIN PLIERS 10""GROOVEJOINT (2078510)
- MOODY TOOL Open End Wrench, 1/4 in., 30 Deg, 3 in. L (76-1557)
- EXCEL BLADES 2" Machinist Square Carbon Steel, Precision Machine Square, 6pk (60018)
- BOSCH Cordless Rotary Hammer, 18V, 3 1/2" W (GBH18V-21N)
- BOSCH 2" Keyless Rotary Hammer, 120V (RH1255VC)
- BOSCH Spline Combination Hammer, 12A @ 120V (RH540S)
- BOSCH 1-1/8" 8.5 Amp Rotary Hammer (GBH2-28L)
- BOSCH 1-9/16 In. 12A 120V SDS-max® Combination Hammer (RH540M)
- BOSCH 1-3/4" 120V Rotary Hammer (RH745)
- DEWALT Cordless Rotary Hammer, 2,210 bpm, 60V DC (DCH775X2)
- Bosch Rotary Hammers