Shop All Rotary Hammers
Bosch
Cordless Rotary Hammer Kit, 18.0, 8.0Ah
Mfr # GBH18V-26DK26GDE
Zoro # G4351885
product price: $538.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type SDS Plus
- Voltage 18.0 V
- No Load RPM 0 to 1400
- Blows per Minute 0 to 4350
- Core Bit Capacity Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GBH18V-26DK26GDE
- Zoro # G4351885
- UPC # 000346632699
- Country of Origin Mexico
- Category Rotary Hammers
Dimensions
Tool Length | 17 13/32 in |
Overall Width | 3 1/2 in |
Overall Height | 9 5/8 in |
Description
Rotary Hammer Kit, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 0 in to 1 in, Core Bit Capacity in Concrete 11/16 in, Blows per Minute 0 bpm to 4,350 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 8.0 Ah, Core Bit Capacity 2 5/8 in, Impact Energy 1.9 ft-lb, Battery Model Number GBA18V40, GBA18V80, Battery Series 18V Core
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Stubby Combination Wrench Set with Pouch, 8-Piece (5/16-3/4 in.) (WRN01086)
- HHIP Large 4-In-1 K5-8 Rill Chuck Key (3070-0481)
- HHIP 29 Degree Acme Thread Gage (4901-0031)
- PROTO Satin Combination Flare Nut Wrench 3/4" - 12 Point (J3757T)
- BOSCH Cord (1614461035)
- BOSCH BOSCH RH328VC, Rotary Hammer (RH328VC)
- BOSCH Rotary Hammer, 12-1/2 In. L, 7.7 lb. (RH328VC)
- BOSCH 1-3/4" 120V Rotary Hammer (RH745)
- BOSCH 1-1/8" 8.5 Amp Rotary Hammer (GBH2-28L)
- BOSCH Rotary Hammer, Keyless Chuck, 8A, 15"Tool L (GBH2-26)
- MILWAUKEE TOOL M18 FUEL 1-1/4 in. SDS-Plus D-Handle Rotary Hammer with ONE-KEY (Tool Only) (2916-20)
- Bosch Rotary Hammers