Shop All Rotary Hammers
Bosch
Cordless Rotary Hammer
Mfr # GBH18V-26DK25
Zoro # G904073916
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Blows per Minute 0 bpm to 4350 bpm
- Battery Capacity 4.0Ah
- Core Bit Capacity 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GBH18V-26DK25
- Zoro # G904073916
- UPC # 000346655391
- Country of Origin Mexico
- Category Rotary Hammers
Dimensions
Tool Length | 17 1/2 in |
Overall Width | 3 1/4 in |
Overall Height | 6 1/2 in |
Description
Cordless Rotary Hammer, Voltage 18V DC, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 0 in to 1 in, Core Bit Capacity in Concrete 1 in, Blows per Minute 0 bpm to 4,350 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Concrete Mesh Cutter, Steel, 37-1/2 In. L (71 82 950)
- EMPIRE LEVEL 18-in Stainless Steel Rule (27318)
- KIPP Cam Lever Size: 2 3/8-16X25, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.25014A4X25)
- WALTER Jobber Drill, 17/32", Carbide, A6489DPP-17/32IN (A6489DPP-17/32IN)
- BOSCH 2" Keyless Rotary Hammer, 120V (RH1255VC)
- BOSCH BOSCH RH328VC, Rotary Hammer (RH328VC)
- BOSCH 1-3/4" 120V Rotary Hammer (RH745)
- BOSCH Rotary Hammer, 12-1/2 In. L, 7.7 lb. (RH328VC)
- BOSCH Cordless Rotary Hammer, SDS-Plus, 4250 bpm (GBH18V-28DCN)
- BOSCH SDS Rotary Hammer Drill, 6.1A @ 120V (11250VSRD)
- BOSCH Cordless Rotary Hammer, 18V, 3 1/2" W (GBH18V-21N)
- Bosch Rotary and Demolition Hammers