Shop All Right Angle Drills
Bosch
Cordless Right Angle Drill Kit, 11-1/2" L
Mfr # PS11-102 + GLI12V-300N
Zoro # G7652500
product price: $194.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chuck Size 3/8 in
- Voltage 12V DC
- No Load RPM 0 to 1300
- Max. Torque 115 in-lb
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # PS11-102 + GLI12V-300N
- Zoro # G7652500
- UPC # 000346454352
- Country of Origin Multiple
- Category Right Angle Drills
Dimensions
Chuck Size | 3/8 in |
Tool Length | 11-1/2 in |
Overall Width | 3 1/2 in |
Overall Height | 8 in |
Overall Length | 11 1/2 in |
Description
Drill, Voltage 12V DC, Battery Included, Battery Capacity (1) 2.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 1, 12V MAX Series, No Load RPM 0 to 1300, Chuck Size 3/8 in, Max. Power Not Specified, Max. Torque 115 in-lb, Battery Included 45MW55, Clutch Style 7+1 Adjustable, Handle Type General Right Angle, Battery Pack Replacement 45MW55, Tool Length 11-1/2 in, Tool Weight 2.2 lb, Includes (1) Carrying Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Max Floor Scraper Replacement Blade (DMAMXCH1200BO)
- MORSE Band Saw Blade, 8 ft. 7" L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC46M42PR-8' 7)
- MARSON Rivet Tool, Manual (M60272)
- POWERBUILT 8Pc 3/8" Drive Metric Hex Bit Sockets (642405)
- MAKITA 18V LXT® 3/8" Right Angle Drill, Keyless Chuck (XAD02Z)
- MILWAUKEE TOOL M18 FUEL SUPER HAWG Right Angle Drill w/ QUIK-LOK (2811-20)
- MILWAUKEE TOOL 1/2" D-Handle Right Angle Drill Kit (3107-6)
- DEWALT Cordless Right Angle Drill Kit, 20.0V (DCD740B/DCB203)
- MILWAUKEE TOOL M18 FUEL SUPER HAWG 1/2 in. Right Angle Drill (Tool Only) (2809-20)
- DEWALT Cordless Right Angle Drill Kit, 1.5A/hr. (DCD740C1, DCB203)
- MAKITA Makita® DA3010F, 3/8" Angle Drill 4 AMP, 0-2,400 RPM, var. spd., reversible, L.E.D. Light (DA3010F)
- Bosch Right Angle Drills