Shop All Reciprocating Saws
Bosch
Cordless Reciprocating Saw, Li-Ion, 18.0V
Mfr # GSA18V-125N
Zoro # G3375360
product price: $319.00
/ea
Free Shipping & Returns
$319.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Vibration Reduction Yes
- Cordless Tool Kit Contents (1) Bare Tool
- Voltage 18 V
- Stroke Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GSA18V-125N
- Zoro # G3375360
- UPC # 000346489552
- Country of Origin Hungary
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/4 in |
Length of Stroke | 1-1/4" |
Tool Length | 19 in |
Description
Reciprocating Saw, Cordless, Series GSA18V-125, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Stroke Length 1 1/4 in, Stroke Type Orbital, Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 2,500, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 19 in, Tool Weight 7.7 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18 V, Number of Batteries Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 11 pcs (32198)
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----T1---21)
- SUPERCUT 97-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (252002)
- SEE ALL INDUSTRIES Inspection Mirror, Deluxe, Square Shape (DUC-PLX1212F)
- BOSCH 18V Compact Reciprocating Saw, Bare Tool (GSA18V-083B)
- BOSCH 1-1/8" 18V D-Handle Cordless Reciprocating Saw (CRS180B)
- BOSCH Reciprocating Saw, 0 to 2900 spm, 8 lb. (RS428)
- BOSCH 1 In.-Stroke Compact Reciprocating Saw (RS325)
- BOSCH D-Handle 1-1/8 In Reciprocating Saw Kit with (1) CORE18V 4.0 Ah Compact Battery 18V (CRS180-B15)
- BOSCH Cordless Reciprocating Saw Kit, 12.0V (PS60-102+BAT415)
- EVOLUTION 7 Amp Multi Material Reciprocating Saw (R230RCP)
- Bosch Reciprocating Saws