Shop All Reciprocating Saws
Bosch
Cordless Reciprocating Saw Kit, 12.0V
Mfr # PS60-102+BAT415
Zoro # G7654208
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Vibration Reduction Yes
- Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries
- Voltage 12 V
- Stroke Length 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # PS60-102+BAT415
- Zoro # G7654208
- UPC # 000346454369
- Country of Origin Multiple
- Category Reciprocating Saws
Dimensions
Stroke Length | 9/16 in |
Length of Stroke | 1-1/8" |
Tool Length | 14 3/4 in |
Description
Reciprocating Saw Kit, Cordless, Series 12V MAX, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Compact, Stroke Length 9/16 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 14 3/4 in, Tool Weight 5.7 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Voltage 12 V, Battery Series 12V MAX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Multi, Purpose Crimping Tool (300-035)
- KRAFT TOOL Stainless Steel Outside Co, 4" x 2" 3/4"R (PL021)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (1951-1X-5PK)
- JONARD TOOLS Fiber Prep Kit, Mid Span Slitters, S and L (TK-170)
- BOSCH Cordless Reciprocating Saw Kit, 11" L (PS60-102 +GLI12V-300N)
- BOSCH 1 In.-Stroke Compact Reciprocating Saw (RS325)
- BOSCH Cordless Reciprocating Saw, Li-Ion, 18.0V (GSA18V-125N)
- BOSCH D-Handle 1-1/8 In Reciprocating Saw Kit with (1) CORE18V 4.0 Ah Compact Battery 18V (CRS180-B15)
- BOSCH 12V Lithium-Ion Cordless Reciprocating Saw Kit (PS60-102)
- BOSCH 1-1/8" 18V D-Handle Cordless Reciprocating Saw (CRS180B)
- MILWAUKEE TOOL M12 FUEL HACKZALL Recip Saw Kit (2520-21XC)
- Bosch Power Saws