Shop All Reciprocating Saws
This Product is Discontinued
Bosch
Cordless Reciprocating Saw, 18V, 6.3 lb. (Discontinued)
Mfr # CRS180-B14
Zoro # G1456773
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Vibration Reduction No
- Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger
- Voltage 18VDC
- Stroke Length 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # CRS180-B14
- Zoro # G1456773
- UPC # 000346494907
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/8 in |
Tool Length | 17-45/64" |
Length of Stroke | 1-1/8" |
Description
Reciprocating Saw, Cordless, Series CORE 18V, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Compact, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 2400, Max. Strokes per Minute 2700, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Tool Length 17 45/64 in, Tool Weight 6.3 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Voltage 18V DC, Battery Series CORE 18V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.