Shop All Jointers & Planers
Bosch
Cordless Planer Kit, 12V
Mfr # GHO12V-08N + GXS12V-01N12
Zoro # G104420220
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cutting Width 2.2"
- Cutting Depth 0.08"
- Tool Weight 3.3 lb
- Cordless Tool Battery Type Lithium Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # GHO12V-08N + GXS12V-01N12
- Zoro # G104420220
- Country of Origin Multiple
- Category Jointers & Planers
Dimensions
Cutting Width | 2.2" |
Cutting Depth | 0.08" |
Tool Length | 10.04" |
Overall Length | 10 1/16 in |
Maximum Planer Depth of Cut | 1/16 in |
Maximum Material Width | 2 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Planner with 12V Battery |
Tool Weight | 3.3 lb |
Cordless Tool Battery Type | Lithium Ion |
Voltage | 12 V |
Includes | (1) BAT414 12V Max Lithium-Ion 2.0 Ah Battery, (1) Blade Wrench (1907950003), (1) GAL12V-20 12V Max Charger, (1) GHO12V-08 12V Max Brushless Planer, (1) Shavings Bag (2605411243), (1) Shavings Deflector (1607000CJ0), (1) Vacuum Hose Adapter (1600A012LX), (2) PA1208 2.2 in (56 mm) Woodrazor Micrograin Carbide Planer Blades |
No Load RPM | 14,500 |
Battery Capacity | 2 Ah |
Corded/Cordless | Cordless |
Charger Replacement | 55JE03 |
Battery Included | Yes |
Features | Ambidextrous Lock-Off Release Button - Helps Prevent Unintended Start-Up, Brushless Motor, Run time: 33 ft of Planning per Battery Amp Hour (Ah), Switchable Shavings Ejection - Directs Shavings Left or Right |
Included Charger | Yes |
Charger Model Number | 55JE03 |
Maximum Speed | 14,500 RPM |
Power Source | Cordless |
Description
Max EC Brushless Planer 12V with 12V Max Lithium-Ion Battery and Charger Starter Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Laser Sheave Alignment Tool, Int, 50 ft. (40-6200)
- AMPCO SAFETY TOOLS 18 in L 3 13/16 in Cap. Aluminum Bronze Straight Pipe Wrench (W-213)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 8" (KTI-51008)
- MILWAUKEE TOOL Thin Wall Hole Saw 3 PC set (49-22-4800)
- BOSCH Planer, 6.5Ah, 11-1/8in.L, 6.3lb. (PL2632K)
- BOSCH 18V 3-1/4 In. Planer (Bare Tool) (PLH181B)
- BOSCH Planer Blade, PK2 (PA1208)
- BOSCH Replacement HSS Blades, PK2 (PA1205)
- BOSCH 12V Brushless Planer (GHO12V-08N)
- JET Helical Head Benchtop Jointer (718600)
- POWERMATIC Model Dt45, 1Hp, 1Ph, 230V, Manual Clamp (1791304)
- Bosch Finishing Tools