Shop All Miter Saws
Bosch
Cordless Miter Saw, 10" Blade, 18V
Mfr # GCM18V-10SDN14
Zoro # G407045960
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 10 in
- Arbor Size 5/8 in
- Sliding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GCM18V-10SDN14
- Zoro # G407045960
- UPC # 000346664003
- Country of Origin Taiwan, Province of China
- Category Miter Saws
Dimensions
Blade Dia. | 10 in |
Arbor Size | 5/8 in |
Max. Cut Depth @ 0 Deg. Bevel | 3 1/2 in |
Max. Cut Width @ 0 Deg. Miter | 11 1/2 in |
Max. Cut Width @ 45 Deg. Miter | 7 3/4 in |
Height | 25 in |
Length | 37 1/2 in |
Width | 28 1/2 in |
Max. Cut Depth @ 45 Deg. Bevel | 1 3/4 in |
Description
Cordless Miter Saw, Cordless, Blade Dia. 10 in, Max. Blade Speed Not Applicable, Arbor Size 5/8 in, Arbor Shape Not Applicable, Bevel Angle Range 47 Degrees Left to 47 Degrees Right, Bevel Stops 0 Degrees , 33.9 Degrees , 45 Degrees , 47 Degrees , Max. Cut Depth @ 0 Deg. Bevel 3 1/2 in, Max. Cut Depth @ 45 Deg. Bevel 1 3/4 in, Miter Angle Range 52 Degrees Left to 60 Degrees Right, Max. Cut Width @ 0 Deg. Miter 11 1/2 in, Max. Cut Width @ 45 Deg. Miter 7 3/4 in, Sliding Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 1-5/8in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25152)
- FEIN Tapping adapter (64203003010)
- MORSE Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC610M42-7' 9)
- KESON Marking Chalk, Waterproof, Red, 5 lb. (PM105RED)
- BOSCH Corded, Miter Saw Max Blade Speed: 5,600 RPM 5/8 in Arbor Size (CM8S)
- BOSCH Cordless Miter Saw, 12" Blade, 18V (GCM18V-12GDCN)
- BOSCH Corded, Miter Saw Max Blade Speed: 3,800 RPM 1 in Arbor Size (GCM12SD)
- BOSCH Corded, Miter Saw Max Blade Speed: 4,800 RPM 5/8 in Arbor Size (CM10GD)
- BOSCH Cordless, 12 in Blade Dia. (GCM18V-12GDCN14)
- BOSCH BOSCH® GCM12SD, 12 Inch Dual-Bevel Glide Miter Saw (GCM12SD)
- MAKITA Cordless, Miter Saw Max Blade Speed: 4,400 RPM 5/8 in Arbor Size (XSL06Z)
- Bosch Power Saws