Shop All Jig Saws
Bosch
Cordless Jig Saw, 18.0V, T-Shank Blade
Mfr # JSH180B
Zoro # G9122881
product price: $159.00
/ea
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Cordless
- Blade Type T-Shank
- Cutting Action Orbital
- Strokes per Minute 0 to 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length of Stroke | 1 in |
Tool Length | 10 1/4 in |
Description
Jig Saw, Voltage 18V DC, Handle Type Top Handle, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, Number of Batteries Included 0, Battery Series CORE18V, Charger Included No, Stroke Type Orbital, Length of Stroke 1 in, Brushless Motor No, Max. Strokes per Minute 2,700 stroke/min, Min. Strokes per Minute 0 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Throttle Type Variable-Speed Trigger, Tool Length 10 1/4 in, Tool Weight 5.3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 12" Half Round Double Cut Bastard Cut - Carded (05090N)
- DEWALT 8" 14 TPI Straight Back Bi-Metal Reciprocating Blade (25 pack) (DW4809B25)
- KEO Slotting Saw, 1/16" Cutter Thickness (MC4011-4X1/16X1-40T 105-09330)
- MAKITA 1-1/4" x 16" Spline Bit, 4-Cutter (711448-A)
- BOSCH Jig Saw, T-Shank, Orbital, 2,800 stroke/min (JS120N)
- BOSCH Cordless Jig Saw, Orbital, T-Shank, 18.0V (GST18V-47N)
- BOSCH 6.5 Amp Top-Handle Jig Saw (JS365)
- BOSCH 7.0 Amp Top-Handle Jig Saw (JS470E)
- BOSCH Jig Saw, Orbital Cutting, 500-3100spm (JS260)
- BOSCH 7.2 Amp Barrel-Grip Jig Saw Kit (JS572EBK)
- DEWALT Cordless Jig Saw, 20VDC, Barrel Grip (DCS335B/DCBP034C)
- Bosch Jig Saws