Shop All Cordless Impact Tools
Bosch
Cordless Impact Wrench Kit, 7/16", 18.0
Mfr # HTH182-B25
Zoro # G401814388
product price: $502.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Battery Capacity (2) 4.0 Ah
- Charger Included Yes
- Includes (2) 18V Batteries, 18V Charger, Carrying Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HTH182-B25
- Zoro # G401814388
- UPC # 000346630862
- Country of Origin United States
- Category Cordless Impact Tools
Dimensions
Drive Size | 7/16 in Hex |
Overall Length | 11 in |
Description
Cordless Impact Wrench Kits, Cordless Impact Wrench Kit, Drive Size 7/16 in Hex, Drive Configuration Hex, Max. Torque 6,000 in-lb, Battery Included, Voltage 18 V, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 2100, Max. No Load RPM 1900, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 4.0 Ah, Tool Weight 5.7 lb, Clutch Style Quick Change
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Carbide, 5/16, 4 FL, dbl Sq End, CC (444-3125)
- CRAFTSMAN Sockets, 3/8" Drive 17mm Metric Deep Imp (CMMT15906)
- K-TOOL INTERNATIONAL Metric Socket Holder, Gray, 1/2" Drive (KTI72478)
- PROTO 3/4" Drive Impact Socket Set, Metric, 26 pcs (J72106M)
- BOSCH Impact Drivers, 1,860 in-lb, 4.0Ah, 18.0 V (GDX18V-1860CB15)
- BOSCH Impact Drivers, 4.0Ah, 18.0 V, 1,860 in-lb (GDR18V-1860CB25)
- BOSCH 12V 1/4" Hex (PS41-2A+BAT415)
- BOSCH Impact Driver, 12VDC, 1/4" Hex (PS41N)
- BOSCH 12V 1/4" Cordless Impact Driver Kit, (2) 2.0Ah Batteries (PS41-2A)
- BOSCH Cordless Impact Wrench Kit, 18V (GDS18V-740N + GXS18V-12N14)
- INGERSOLL-RAND Impact Wrench 1/2" 20V (W3151)
- Bosch Cordless Tools