Shop All Cordless Impact Tools
Bosch
Cordless Impact Wrench Kit, 18V
Mfr # GDS18V-770N + GXS18V-12N14
Zoro # G604420225
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Charger Included Yes
- Includes (1) BC1880 18V Lithium-Ion Battery Charger, (1) GBA18V80 18V CORE18V Lithium-Ion 8.0 Ah PROFACTOR Performance Battery, (1) GDS18V-770 PROFACTOR 18V 3/4 in Impact Wrench with Friction Ring and Thru-Hole, (1) Joist Hanger
- Max. Torque 1,250 ft-lb
- Drive Type Square Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GDS18V-770N + GXS18V-12N14
- Zoro # G604420225
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Overall Length | 8 3/4 in |
Drive Size | 3/4 in Square |
Head Width | 3 2/5 in |
Head Height | 9 1/2 in |
Description
Impact Wrench with Friction Ring and Thru-Hole with18V CORE18V Starter Kit with (1) CORE18V 8.0 Ah Performance Battery 8V 3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-5/8"-16 Carbon Steel Hex Die (DWTSH2-5/8-16)
- HHIP 7/16"3/8-16 T-Slot Nut (3900-1202)
- VAUGHAN Nail Pullers, Nail Puller/Chisel Scraper (BC/SB10)
- EVOLUTION 1-9/16" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC156)
- BOSCH Impact Wrench, 1250 ftlb Breakaway Torque (GDS18V-770N)
- BOSCH Cordless Impact Wrench Kit, 7/16", 18.0 (HTH182-B25)
- BOSCH Impact Drivers, 18.0 V, 4.0Ah, 1,860 in-lb (GDX18V-1860CB25)
- BOSCH Impact Wrench, 1/2" Square, 18V, Brushless (GDS18V-740CB14)
- BOSCH Impact Drivers, 4.0Ah, 18.0 V, 1,860 in-lb (GDR18V-1860CB25)
- BOSCH 12V 1/4" Hex (PS41-2A+BAT415)
- MILWAUKEE TOOL M18 2-Speed 1/4" Hex Impact Driver (2657-20)
- Bosch Cordless Tools