Shop All Cordless Impact Tools
Bosch
Cordless Impact Wrench, 3/8" Square
Mfr # PS82N
Zoro # G606878833
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Type Pistol Grip
- Features Pro Driving Performance, Three-LED Light Ring
- Clutch Style Variable Speed
- Drive Size 3/8 in Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # PS82N
- Zoro # G606878833
- UPC # 000346655520
- Country of Origin Malaysia
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Overall Length | 5 1/2 in |
Head Height | 5 1/2 in |
Head Width | 2 1/5 in |
Description
Cordless Impact Wrench, Drive Size 3/8 in Square, Max. Torque 85 ft-lb, Voltage 12 V, Brushless Motor Yes, Handle Type Pistol Grip, Tool Weight 1.6 lb, Clutch Style Variable Speed, Features Pro Driving Performance, Three-LED Light Ring, Includes (1) Belt Clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #21 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL91)
- RIDGID Diehead 531, 1/4 In to 1 In (531)
- TRUE BRANDS Swift Edge Replaceable Blade 4 Fast Flip Knife with Orange TPR Handle (TRU-FMK-1005)
- OSG Carbide End Mill, 7/16in dia., 7/8in Cut L (VG441-4375-BN)
- BOSCH Cordless Impact Wrench Kit, 18V (GDS18V-740N + GXS18V-12N14)
- BOSCH Impact Wrench, 1/2" Square, 18V, Brushless (GDS18V-740CB14)
- BOSCH 3/8" Impact Driver (4608)
- BOSCH Impact Drivers, 4.0Ah, 18.0 V, 1,860 in-lb (GDR18V-1860CB25)
- BOSCH 12V 1/4" Cordless Impact Driver Kit, (2) 2.0Ah Batteries (PS41-2A)
- BOSCH 12V 1/4" Cordless Brushless Impact Driver Kit (PS42-02)
- MAKITA Drive Impa Wrench w/ Friction Ring Anvil (XWT16T)
- Bosch Cordless Impact Tools