Shop All Cordless Impact Tools
Bosch
Cordless Impact Driver, 18.0 V, 3,400 RPM
Mfr # GDX18V-1800B12
Zoro # G308273745
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Capacity 2.0 Ah
- Number of Batteries Included 1
- Battery Model No. Mfr. No. GBA18V40, Mfr. No. GBA18V80
- Includes (4) Bits, 18V Charger, 18V Lithium-Ion 2.0 Ah SlimPack Battery, 4x Bit Holder, and 1/2 in, Belt Clip, Bit/Socket Impact Driver/Wrench, Carrying Bag, GDX18V-1800 18V Two-in-One 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GDX18V-1800B12
- Zoro # G308273745
- UPC # 000346651386
- Country of Origin Malaysia
- Category Cordless Impact Tools
Dimensions
Overall Length | 5 4/5 in |
Drive Size | 1/2 in Square, 1/4 in Hex |
Details
Promotion Restriction | Not eligible for promotion |
Battery Capacity | 2.0 Ah |
Number of Batteries Included | 1 |
Battery Model No. | Mfr. No. GBA18V40, Mfr. No. GBA18V80 |
Includes | (4) Bits, 18V Charger, 18V Lithium-Ion 2.0 Ah SlimPack Battery, 4x Bit Holder, and 1/2 in, Belt Clip, Bit/Socket Impact Driver/Wrench, Carrying Bag, GDX18V-1800 18V Two-in-One 1/4 in |
Impacts per Minute | 4,200 |
Max. Torque | 1,800 in-lb |
Built-In Light | Yes |
Case Included | Yes |
Free Speed | 3,400 RPM |
Collett | 1/4 in Hex to 1/2 in Square |
Cordless Tool Kit Contents | Bare Tool, Battery |
Tool Weight | 2.5 lb |
Charger Included | Yes |
Handle Type | Pistol Grip |
Jobsite Light Included | LED |
Power Source | Cordless |
Features | Hex Shank and a 1/2 in Square Drive for Bits or Sockets |
Drive Configuration | Hex |
Brushless Motor | Yes |
Impact Rated | Yes |
Voltage | 18 V |
Description
Cordless Impact Driver, Drive Size 1/2 in Square, 1/4 in Hex, Drive Configuration Hex, Max. Torque 1,800 in-lb, Voltage 18 V, Brushless Motor Yes, Free Speed 3,400 RPM, Impact Rated Yes, Impacts per Minute 4,200, Collett 1/4 in Hex to 1/2 in Square, Cordless Tool Kit Contents Bare Tool, Battery, Number of Batteries Included 1, Battery Capacity 2.0 Ah, Battery Model No. Mfr. No. GBA18V40, Mfr. No. GBA18V80, Charger Included Yes, Case Included Yes, Handle Type Pistol Grip, Built-In Light Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS TTBS35 - 35 Piece 1/4"-3/8" Drive Socket Set (TTBS35)
- WILLIAMS Williams Combo Wrench, 12 pt., 2" Black (1190B)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 7/16-14UNC (342605)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43144N/ DWA8951F)
- BOSCH Impact Drivers, 18.0 V, 1,860 in-lb (GDR18V-1860CN)
- BOSCH 12V 3/8" Square (PS82-02)
- BOSCH Cordless Impact Driver, 3,400 RPM, 18.0 V (GDX18V-1860CN)
- BOSCH Cordless Impact Wrench Kit, 18V (GDS18V-740N + GXS18V-12N14)
- BOSCH 12V 1/4" (PS42-02+BAT415)
- BOSCH 3/8" Impact Driver (4608)
- MAKITA 18V 1/2" Square (1) 1/2" Impact Wrench Tool (XWT05Z)
- Bosch Cordless Tools