Shop All Cordless Hammer Drills
Bosch
Cordless Hammer Drill/Driver Kit, 18.0V
Mfr # GSB18V-535CB25
Zoro # G2156823
product price: $294.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V
- Chuck Size 1/2 in
- Battery Capacity 4.0 Ah
- Includes 18V Charger, 4x Bit Holder, Belt Clip, Carrying Bag, GSB18V-535C 18V EC Brushless Connected-Ready Compact Tough 1/2 in Hammer Drill/Driver, (2) 18V CORE18V Lithium-Ion 4.0 Ah Compact Batteries, (4) Bits
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GSB18V-535CB25
- Zoro # G2156823
- UPC # 000346629224
- Country of Origin Malaysia
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 7 1/4 in |
Overall Width | 3 in |
Overall Height | 7 15/16 in |
Description
Cordless Hammer Drill Kit, Voltage 18V, Cordless Drill Class Compact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 2 in, Number of Speed Settings 2, Number of Clutch Settings 20 + 1, Maximum Working Torque 44.6 ft-lb, Blows per Minute 0 to 28,500, Maximum Blows per Minute 28,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 4.0 Ah
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 22 Piece Metric/SAE L-Shape Hex Key Set, 11222 (11222)
- KIPP Adjustable Handle, Size: 2 M08X60 Zinc, Silver Metallic, Comp: Steel (K0116.2083X60)
- POWERBUILT Multi-Purpose Bearing And Pulley Puller Set139 (647757)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (10 pk) (49-25-1249)
- BOSCH Cordless Hammer Drill/Driver (GSB18V-975CB25)
- BOSCH Cordless Hammer Drill, 3/8" Chuck, 12V (GSB12V-300B22)
- BOSCH Cordless Hammer Drill/Driver (GSB18V-1330CB14)
- BOSCH Cordless Hammer Drill, 1/2" Chuck, 18VDC (GSB18V-490N)
- BOSCH Cordless Hammer Drill, 3/8" Chuck, 12V (GSB12V-300N)
- BOSCH Cordless Hammer Drill/Driver Kit, 18.0V (GSB18V-755CB25)
- MILWAUKEE TOOL Rivet Tool Kit, 12V, Cordless, 10-3/4" H (2550-22, 48-11-2460)
- Bosch Cordless Tools