Shop All Cordless Hammer Drills
Bosch
Cordless Hammer Drill/Driver, Chuck 3/8
Mfr # PS130N
Zoro # G808273795
product price: $99.00
/ea
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V
- Chuck Size 3/8 in
- Includes (2) Bits
- Brushless Motor No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # PS130N
- Zoro # G808273795
- UPC # 000346655490
- Country of Origin Malaysia
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 3/8 in |
Tool Length | 8 in |
Overall Height | 6 3/4 in |
Overall Width | 3 1/2 in |
Description
Cordless Hammer Drill/Driver, Voltage 12V, Cordless Drill Class Compact, Chuck Size 3/8 in, Drilling Capacity in Concrete Not Applicable, Drilling Capacity in Wood 3/4 in, Number of Speed Settings 2, Number of Clutch Settings 20 + Hammer, Maximum Working Torque 265 in-lb, Blows per Minute 0 to 19,500, Maximum Blows per Minute 19,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Charger Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #19 (44089)
- PFERD 6" CORINOX Machinists File - Hand (2 Safe Edges), Cut 0 (15107)
- POWERBUILT 10Pc 1/4" Drive SAE 6Pt Deep Socket Set (640499)
- DRILL AMERICA 1-5/8"x2" Carbide Tipped Annular Cutter (CTC5-530-263)
- BOSCH 12.0 V Hammer Drill, Battery Included, 3/8 in Chuck (PS130-2A)
- BOSCH Hammer Drill, 18V, 4Ah, Li-On (GSB18V-535CB15)
- BOSCH Cordless Hammer Drill/Driver (GSB18V-975CB25)
- BOSCH BOSCH 11265EVS 1-5/8" Spline Combination Rotary Hammer Drill Corded 13Amp Variable Speed (11265EVS)
- BOSCH 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (GSB18V-535CN)
- BOSCH Cordless Hammer Drill/Driver (GSB18V-1330CB14)
- MILWAUKEE TOOL Milwaukee 2804-20 M18 FUEL 1/2" Hammer Drill Driver (Bare Tool Only) (2804-20)
- Bosch Cordless Tools