Shop All Cordless Hammer Drills
Bosch
Cordless Hammer Drill, 1/2" Chuck, 18VDC
Mfr # GSB18V-490N
Zoro # G4325154
product price: $119.00
/ea
Free Shipping & Returns
$119.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V
- Chuck Size 1/2 in
- Includes 4x Bit Holder, Belt Clip, Carrying Bag, (4) Bits
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GSB18V-490N
- Zoro # G4325154
- UPC # 000346648522
- Country of Origin Malaysia
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 7 1/4 in |
Overall Height | 8 1/8 in |
Overall Width | 3 in |
Description
Cordless Hammer Drill, Voltage 18V, Cordless Drill Class Compact, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 2 in, Number of Speed Settings 2, Number of Clutch Settings 20, Maximum Working Torque 40.8 ft-lb, Blows per Minute 0 to 22,000, Maximum Blows per Minute 22,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Charger Included No, Chuck Material Metal, Clutch Style Keyless, Drill Chuck Type Keyless
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #23 Scalpel Blade Replacements, Surgical Stainless Steel, 2pcs., 12pk. (23)
- PROTO 1/2" Drive Extension, SAE, 1 pcs, Chrome (J5254)
- MAYHEW Extra Long Full Finish Pin Punch, 5/32 In. X 5/16 In. (21506)
- MITUTOYO Digital Micrometer, 0 to 1", Friction (193-211)
- BOSCH BOSCH 11265EVS 1-5/8" Spline Combination Rotary Hammer Drill Corded 13Amp Variable Speed (11265EVS)
- BOSCH Cordless Hammer Drill, 3/8" Chuck, 12V (GSB12V-300B22)
- BOSCH Hammer Drill, 18V, 4Ah, Li-On (GSB18V-535CB15)
- BOSCH 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (GSB18V-755CN)
- BOSCH Cordless Hammer Drill, 3/8" Chuck, 12V (GSB12V-300N)
- BOSCH Cordless Hammer Drill/Driver Kit, 18.0V (GSB18V-535CB25)
- MILWAUKEE TOOL M12 3/8” Hammer Drill/Driver Kit (2408-22)
- Bosch Cordless Tools