Shop All Cordless Grinders
Bosch
Cordless Grinder Kit, 18V
Mfr # GWX18V-50PCN + GXS18V-15N15
Zoro # G304420211
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Brushless Motor Yes
- Series X-LOCK
- Switch Type Paddle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GWX18V-50PCN + GXS18V-15N15
- Zoro # G304420211
- Country of Origin Multiple
- Category Cordless Grinders
Dimensions
Overall Length | 12 1/2 in |
Wheel Diameter | 4 1/2 in, 5 in |
Description
X-LOCK EC Brushless 18V Connected-Ready 4-1/2 In. 5 In. Angle Grinder with No Lock-On Paddle Switch with 18V CORE18V Starter Kit with (1) CORE18V 4.0 Ah Compact Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 29 Pc. Drill Bit Industrial Set Case (3018004)
- TOLSEN 10 Cable Cutter Heavy Duty Drop-Forged High Quality Tool Steel, Double-Dipped Handle (38022)
- DEWALT 1/2" x 4" x 6" High Impact Carbide SDS+ (DW5537)
- URREA 1/2" Drive Impact Short Socket, Metric, 15 pcs (74204M)
- BOSCH Angle Grinder, 18V DC, 4 1/2 in Wheel Dia. (GWX18V-50PCN)
- BOSCH X Lock Grinder, Battery (GWX18V-50PCB14)
- BOSCH Angle Grinder, 18V DC, 5 in or 6 in Wheel Dia. (GWS18V-13CN)
- CRAFTSMAN Cordless Battery Kit, V20, w/Grinder (CMCB204-2CK, CMCG400B)
- MILWAUKEE TOOL Bare Tool Angle Grinder, 18V DC, 6 in Wheel Diameter (2980-20)
- MILWAUKEE TOOL Grinder and Battery, Standard Head, 18V DC (2889-20, 48-11-1850)
- MILWAUKEE TOOL Grinder and Battery, Flathead, 18V DC (2886-20, 48-11-1865)
- Bosch Cordless Tools