Shop All Cordless Grinders
Bosch
Cordless Grinder Kit, 18V
Mfr # GWS18V-45CN + GXS18V-15N15
Zoro # G704420224
product price: $368.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V DC
- Brushless Motor Yes
- Switch Type Slide
- Cordless Tool Kit Contents (1) Bare Tool; (1) Battery; (1) Charger
- Spindle Thread Size 5/8 in-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GWS18V-45CN + GXS18V-15N15
- Zoro # G704420224
- Country of Origin Multiple
- Category Cordless Grinders
Dimensions
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 4 1/2 in |
Overall Length | 12 1/2 in |
Description
EC Brushless 18 V Connected-Ready 4-1/2 In. Angle Grinder with 18V CORE18V Starter Kit with (1) CORE18V 4.0 Ah Compact Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Phillips Screwdrvier, 3Pt, 6" Blade #3 Round (SDP-3-6)
- HOUGEN Rubber Collet fits #6 1/4 in. Taps (02495)
- SUPER TOOL Counterbore, 1-1/4" D, Carbide Tipped (56417)
- WESTWARD Silver/Deming Drill, 23/32, HSS, 118 Deg (4UM72)
- BOSCH X Lock Grinder, Battery (GWX18V-50PCB14)
- BOSCH Angle Grinder, 18V DC, 5 in or 6 in Wheel Dia. (GWS18V-13CN)
- BOSCH Cordless Grinder Kit, 18V (GWX18V-50PCN + GXS18V-15N15)
- BOSCH Angle Grinder, 18V DC, 4 1/2 in Wheel Dia. (GWX18V-50PCN)
- MILWAUKEE TOOL M12 FUEL 3" Compact Cut Off Tool (2522-20)
- FEIN Agsz18 28Lbl Cordless Die Grinder Set 18 (AGSZ18-280LBL)
- MILWAUKEE TOOL Bare Tool Angle Grinder, 18V DC, 6 in Wheel Diameter (2980-20)
- Bosch Cordless Tools