Shop All Angle Grinders & Accessories
Bosch
Cordless Grinder, 5 lb, 18V DC
Mfr # GWX18V-13PN
Zoro # G111378521
product price: $281.55
/ea
Free Shipping & Returns
Not eligible for select promotions
$281.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Paddle
- Voltage 18V DC
- Includes Grinding Wheel Guard, Profactor(TM) 18V X-Lock 5 - 6 in Angle Grinder with Paddle Switch (GWX18V-13P), Vibration Control Auxiliary Handle
- Dust Sealed Switch Yes
- Power Source Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GWX18V-13PN
- Zoro # G111378521
- UPC # 000346669701
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Diameter | 5 in, 6 in |
Overall Length | 12 1/2 in |
Description
Cordless Grinder, Head Type Standard Head, Grip Style Side, Voltage 18V DC, Wheel Diameter 5 in, 6 in, For Wheel Type Type 27, Brushless Motor Yes, Cordless Tool Kit Contents Bare Tool, Safety Features Kickback Control, Switch Type Paddle, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type Electronic, Max. Speed 8,500 RPM, Accessory Free Tool Change Yes, Guard Adjustment Toolless Adjustable, Anti-Restart Technology Yes, Anti-Vibration Technology Yes, Dust Sealed Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Adjustable Hole Cutter (EL6000)
- DRILL AMERICA #45x12" HSS Aircraft Extension Drill Bit (DWDA/CX1245)
- HHIP Accu-Torque Vise Speed Handle For 6" Vises With Steel Hub (3900-0202)
- SURTEK Folding Hex Key Allen Wrench Set 7 Imperial Pieces (ALLFNP10)
- BOSCH Grinder Guard, 4 1/2" Max. Wheel Diameter (18CG-45ESR)
- BOSCH Angle Grinder, 5", 13 A, 11,500 RPM, 120VAC (GWS13-50)
- BOSCH Corded Angle Grinder, 7" Wheel, 15 A (1974-8D)
- BOSCH 5" Variable-Speed Angle Grinder with Paddle Switch and Dust Guard (GWS13-50VSP)
- BOSCH Angle Grinder, 10 A, Barrel Grip, 4.6 lb (GWX10-45PE)
- BOSCH Corded Angle Grinder, 4 1/2" Wheel, 7.5 A (GWS8-45)
- CENTURY DRILL & TOOL ADAPTR 5/8-11 - M1 0X1.50 (76802)
- Bosch Angle Grinders & Accessories