Shop All Angle Grinders & Accessories
Bosch
Cordless Grinder, 4.9 lb, 18V DC
Mfr # GWS18V-13PN
Zoro # G111378514
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Switch Type Paddle
- Voltage 18V DC
- Includes Backing Flange, Profactor(TM) 18V 5 - 6 in Angle Grinder with Paddle Switch (GWS18V-13P), Tool-Free Quick-Change Lock Nut, Vibration Control Auxiliary Handle, Wheel Guard, Wrench
- Overall Length 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # GWS18V-13PN
- Zoro # G111378514
- UPC # 000346669695
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Overall Length | 12 1/2 in |
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 5 in, 6 in |
Description
Cordless Grinder, Head Type Standard Head, Grip Style Side, Voltage 18V DC, Wheel Diameter 5 in, 6 in, For Wheel Type Type 27, Brushless Motor Yes, Cordless Tool Kit Contents Bare Tool, Safety Features Kickback Control, Switch Type Paddle, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type Electronic, Max. Speed 8,500 RPM, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 in-11, Guard Adjustment Toolless Adjustable, Anti-Restart Technology Yes, Anti-Vibration Technology Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY BOSTITCH Collated Ring Plier, HD, 11/16 In Dia Ring (P7)
- CURRENT TOOLS Elevator Conduit Cart with Casters (513)
- ARMOR COAT 10 Piece SAE L-Shape Hex Key Set, UST260071 (UST260071)
- ALFA TOOLS 18" Sds-Max Core Bit Extension (HDCD62098)
- BOSCH 5" Variable-Speed Angle Grinder with Paddle Switch and Dust Guard (GWS13-50VSP)
- BOSCH Corded Angle Grinder, 7" Wheel, 15 A (1974-8D)
- BOSCH Angle Grinder, 5", 13 A, 11,500 RPM, 120VAC (GWS13-50PD)
- BOSCH Angle Grinder, 6", 13 A, 9300 RPM, 120VAC (GWS13-60PD)
- BOSCH Angle Grinder, 13 A, Barrel Grip, 5.6 lb (GWX13-50VSP)
- BOSCH Angle Grinder, 5" Wheel, Type 1A, 18V DC (GWS18V-10N)
- MILWAUKEE TOOL Cordless Angle Grinder Kit, Paddle Switch (2485-22, 48-11-2460)
- Bosch Grinders & Accessories