Shop All Lanterns
This Product is Discontinued
Bosch
Cordless Flashlight, Halogen (Discontinued)
Mfr # CFL180
Zoro # G1657801
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Cordless
- Switch Type Push Button
- Corded/Banded Cordless
- Replacement Lamps Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tool Length | 4 1/2 in |
Tool Width | 3 1/2 in |
Description
Cordless Flashlight, Product Type Flashlight, Battery Platform CORE18V; 18V SlimPack, Brightness Level 100 lm, Light Output Mode Not Applicable, Mount Type Screw Hole, Maximum Head Rotation Angle 360 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 4 hr, Voltage 18 V, Battery Included / Bare Tool Bare Tool, Compatible Battery Model Number BAT612, BAT620-2PK, BAT621, BAT622, GBA18V63, Compatible Charger Model Number BC1880, BC630, BC660, GAX18V-30, Focus Wide, Head Type Rotating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.