Shop All Cordless Drills
Bosch
Cordless Drill/Driver, 3/8", 1,300 RPM
Mfr # PS31N
Zoro # G608273728
product price: $99.00
/ea
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Brushless Motor No
- Chuck Size 3/8 in
- Overall Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # PS31N
- Zoro # G608273728
- UPC # 000346655469
- Country of Origin Malaysia
- Category Cordless Drills
Dimensions
Chuck Size | 3/8 in |
Overall Width | 2 1/2 in |
Overall Height | 7 in |
Overall Length | 7 in |
Description
Cordless Drill/Driver, Voltage 12V DC, Battery Capacity Not Applicable, Brushless Motor No, Chuck Size 3/8 in, Clutch Style Adjustable, Handle Type Grip, Tool Weight 1.8 lb, Includes (2) Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Wrench Hook Jaw, For 818 / 18 Straight Pipe Wrench Replacement Jaws (31670)
- IRWIN Adj. Wrench, 10", 1-1/4" Cap., Chrome (2078610)
- MOUNTAIN Ratcheting Flex Wrench, 9/16in X 5/8in (EX-PFFGBXZ14162)
- BOSCH NailKiller Auger, 1-1/8In x 13In, Tube (NKMT18)
- BOSCH Cordless Drill, 1/2", 18.0V, 2,200 RPM (GSR18V-1330CB14)
- BOSCH Corded Drill, Heavy Duty, Plastic Polymer (GBM9-16)
- BOSCH 3/8 in, 12V DC Cordless Drill (PS11-102+BAT415)
- BOSCH Drill, Cordless, 1750 RPM, 12V DC (GSR12V-300N)
- BOSCH Drill Kit, 12V DC, 3/8 in Chuck (GSR12V-300B22)
- BOSCH 1/4 in, 12V DC Cordless Drill, Battery Included (GSR12V-140FCB22)
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included (DCD771C2)
- Bosch Cordless Tools