Shop All Cordless Drills
Bosch
Cordless Drill/Driver, 18.0V, 4.0Ah
Mfr # GSR18V-535FCB15
Zoro # G8213679
product price: $338.52
/ea
Free Shipping & Returns
$338.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Number of Batteries 1
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (1) 4.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GSR18V-535FCB15
- Zoro # G8213679
- UPC # 000346639568
- Country of Origin Malaysia
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Description
Drill, Voltage 18V DC, Battery Included, Battery Capacity (1) 4.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 1, 18V EC Brushless Series, No Load RPM 0 to 1900, Chuck Size 1/2 in, Max. Power 573 UWO, Max. Torque 535 in-lb, Battery Included 55EX99, Handle Type Pistol Grip, Tool Weight 2.1 lb, Includes (1) 4x Bit Holder, (1) Belt Clip, (1) Carrying Bag, (1) Metal Keyless Chuck Attachment, (1) Offset-Angle Attachment, (1) Right-Angle Attachment, (4) Bits
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOLS LOCK COLLET KIT, ML42-77-0080 (ML42-77-0080)
- PROTO 1/4 in Drive, 9mm Hex Metric Socket, 6 Points (J4709M)
- STARRETT Carbide Tipped Hole Saw, 1-1/2", 38mm (SM38)
- EXXO No.4 Jack Bench Hand Plane (5360)
- BOSCH 3/8 in, 12V DC Cordless Drill, Battery Included (PS31-2A)
- BOSCH Cordless Drill/Driver, 3/8", 1,300 RPM (PS31N)
- BOSCH Drill, Cordless, 1750 RPM, 12V DC (GSR12V-300N)
- BOSCH Cordless Drill, 1/2", 18.0V, Keyless (GSR18V-400B12)
- BOSCH 1/4 in, 12V DC Cordless Drill, Battery Included (GSR12V-140FCB22)
- BOSCH Drill, Keyless, Cordless, 11 1/2" L (PS11N)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Drill/Driver Kit (3403-22)
- Bosch Cordless Drills