Shop All Cordless Drills
Bosch
Cordless Drill/Driver, 12.0V, 2.0Ah
Mfr # GSR12V-300FCB22
Zoro # G4425385
original price:
$288.61
17% off
new price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Number of Batteries 2
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (2) 2.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GSR12V-300FCB22
- Zoro # G4425385
- UPC # 000346638264
- Country of Origin Malaysia
- Category Cordless Drills
Dimensions
Chuck Size | 1/4 in |
Description
Drill, Voltage 12V DC, Battery Included, Battery Capacity (2) 2.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, 12V Max FlexiClick Series, No Load RPM 0 to 1750, Chuck Size 1/4 in, Max. Power 300 UWO, Max. Torque 300 in-lb, Battery Included 22DK17, Handle Type Pistol Grip, Tool Weight 1.3 lb, Includes (1) Carrying Bag, (1) Keyless Chuck Attachment, (1) Locking Bit Holder Attachment, (1) Offset-Angle Attachment, (1) Right-Angle Attachment
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Ratchet Lever - Bolt 1/4-20 (19729B)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 21/64 (C97318)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0780" (5/64) (33678)
- KODIAK CUTTING TOOLS .424 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480035)
- BOSCH 3/8 in, 12V DC Cordless Drill, Battery Included (PS31-2A)
- BOSCH 1/4 in, 12V DC Cordless Drill, Battery Included (GSR12V-140FCB22)
- BOSCH BOSCH 12V Max Lithium Ion 3/8" Drill/Driver (PS31-2A)
- BOSCH Corded Drill, Heavy Duty, Plastic Polymer (GBM9-16)
- BOSCH 1/2 in, 12V DC Cordless Drill (GSR12V-140FCB22 + GLI12V-300N)
- BOSCH 3/8 in, 12V DC Cordless Drill, Battery Included (PS11-102)
- MILWAUKEE TOOL Drill and Battery, 18V DC, 1,500 RPM (2809-20, 48-11-1865)
- Bosch Cordless Tools