Shop All Cordless Drills
Bosch
Cordless Drill, 1/2", 18.0V, Keyless
Mfr # GSR18V-400B22
Zoro # G007045957
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Battery Capacity 2.0 Ah
- Brushless Motor Yes
- Chuck Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GSR18V-400B22
- Zoro # G007045957
- UPC # 000346662818
- Country of Origin Malaysia
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Overall Length | 6 1/4 in |
Overall Width | 2 7/8 in |
Overall Height | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18V DC |
Battery Capacity | 2.0 Ah |
Brushless Motor | Yes |
Item | Cordless Drill |
Clutch Style | 20 Position Adjustable |
Tool Weight | 1.95 lb |
Includes | (1) 18V Charger, (1) Belt Clip, (1) Carrying Bag, (2) BAT612 18V Lithium-Ion 2.0 Ah Slim Pack Batteries, (2) GSR18V-400 18V Compact Brushless 1/2 in Drill/Driver |
Chuck Material | Metal |
Drill Chuck Type | Keyless |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Charger, (2) Batteries |
Battery Model Number | Mfr. No. BAT612 |
Number of Batteries Included | 1 |
Charger Included | Yes |
Number of Clutch Settings | 20 |
Battery Model No. | Mfr. No. BAT612 |
Description
Cordless Drill, Voltage 18V DC, Battery Capacity 2.0 Ah, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style 20 Position Adjustable, Tool Weight 1.95 lb, Includes (1) 18V Charger, (1) Belt Clip, (1) Carrying Bag, (2) BAT612 18V Lithium-Ion 2.0 Ah Slim Pack Batteries, (2) GSR18V-400 18V Compact Brushless 1/2 in Drill/Driver
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-M (C22731)
- OTC Bearing Splitter, Max. Spread 13 3/8 In (1127)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/2" UNIVERSAL IM (GP3048U)
- K-TOOL INTERNATIONAL 3/8" Drive, 19mm Metric Socket, 6 Points (KTI-27119)
- BOSCH Drill, Keyless, Cordless, 11 1/2" L (PS11N)
- BOSCH BOSCH 12V Max Lithium Ion 3/8" Drill/Driver (PS31-2A)
- BOSCH Corded Drill, Heavy Duty, Plastic Polymer (GBM9-16)
- BOSCH 3/8 in, 12V DC Cordless Drill, Battery Included (PS31-2A)
- BOSCH Cordless Drill, 1/2", 18.0V, 2,200 RPM (GSR18V-1330CB14)
- BOSCH 3/8 in, 12V DC Cordless Drill (PS11-102+BAT415)
- MILWAUKEE TOOL Drill Driver and Impact Driver (3403-20, 3453-20)
- Bosch Cordless Tools