Shop All Cordless Combination Kits
Bosch
Cordless Combination Kit, 3 Tools, 12V
Mfr # GXL12V-220B22 + FL12
Zoro # G503531596
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Cordless Tools Included (1) PS42 12V MAX EC Brushless 1/4 in Hex Impact Driver, GSR12V-300 12V MAX EC Brushless 3/8 in Drill/Driver
- Battery Capacity 2Ah
- Number of Tools 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # GXL12V-220B22 + FL12
- Zoro # G503531596
- Country of Origin Multiple
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Cordless Tools Included | (1) PS42 12V MAX EC Brushless 1/4 in Hex Impact Driver, GSR12V-300 12V MAX EC Brushless 3/8 in Drill/Driver |
Battery Capacity | 2Ah |
Number of Tools | 3 |
Includes | (1) 12V MAX Charger, (1) Carrying Bag, (1) FL12 12V MAX LED Worklight, (1) Four-Tip Bit Holder, (1) PS42 12V MAX EC Brushless 1/4 in Hex Impact Driver, (2) 12V MAX Lithium-Ion 2Ah Batteries, (2) Belt Clip, (4) Impact Tough Bits, GSR12V-300 12V MAX EC Brushless 3/8 in Drill/Driver |
Battery Included | Yes |
Charger | 55JE03 |
Battery Model No. | BAT414 |
Battery Series | 12V MAX |
Item | Cordless Combination Kit plus Light |
Power Source | Cordless |
Number of Batteries Included | 2 |
Charger Included | Yes |
Cordless Tool Kit Contents | (1) 12V MAX Charger; (1) Four-Tip Bit Holder; (1) PS42 12V MAX EC Brushless 1/4 in Hex Impact Driver; (2) Belt Clip; (4) Impact Tough Bits; GSR12V-300 12V MAX EC Brushless 3/8 in Drill/Driver; (2) 12V MAX Lithium-Ion 2Ah Batteries; (1) Carrying Bag; (1) FL12 12V MAX LED Worklight |
Case Included | (1) Carrying Case |
Description
Cordless Combination Kit plus Light, Cordless Tools Included (1) PS42 12V MAX EC Brushless 1/4 in Hex Impact Driver, GSR12V-300 12V MAX EC Brushless 3/8 in Drill/Driver, Voltage 12 V, Power Source Cordless, Number of Tools 3, Battery Capacity 2Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in (6KIT4-B)
- MITUTOYO Micrometer, V-Anvil, .05-.6/.001" (114-163)
- URREA Heavy-duty 1/4” hex power drive Torx® T8 1/4X3-1/2 bits (16308X)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.156In (A-100)
- BOSCH 12V 2-Tool Driver Combo Kit with Two-Speed Pocket Driver and Impact Driver (CLPK27-120)
- BOSCH BOSCH 11264EVS 1-5/8" SDS-Max Combination Hammer (11264EVS)
- BOSCH Bundle of DTECT200C and RH328VC (DTECT200C+RH328VC)
- BOSCH Cordless Combination Kit, 2 Tools, 12VDC (GXL12V-220B22)
- BOSCH Cordless Combination Kit, 2 Tools, 12VDC (GXL18V-233B25)
- BOSCH Cordless Combination Kit, 2 Tools, 12.0V (CLPK27-120+BAT415+GLI12V-300N)
- MAKITA Var Speed Imp Wrench 103 Ft/Lbs. Max Torque (CT326)
- Bosch Cordless Tools