Shop All Cordless Combination Kits
Bosch
Cordless Combination Kit, 2 Tools, 12V
Mfr # PS31-2A + GOP12V-28N
Zoro # G003531591
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Cordless Tools Included (1) 12V MAX Charger, (1) Carrying Bag, (1) GOP12V-28 12V MAX Starlock Oscillating Multi-Tool, (2) 12V MAX Lithium-Ion 2Ah Batteries, (2) Screwdriver Bits, PS31 12V MAX 3/8 in Drill/Driver
- Battery Capacity 2Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # PS31-2A + GOP12V-28N
- Zoro # G003531591
- Country of Origin Multiple
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Cordless Tools Included | (1) 12V MAX Charger, (1) Carrying Bag, (1) GOP12V-28 12V MAX Starlock Oscillating Multi-Tool, (2) 12V MAX Lithium-Ion 2Ah Batteries, (2) Screwdriver Bits, PS31 12V MAX 3/8 in Drill/Driver |
Battery Capacity | 2Ah |
Number of Tools | 2 |
Includes | (1) 1-1/4 in Plunge Blade, (1) 12V MAX Charger, (1) Accessory Box, (1) Accessory Mounting Screw, (1) Carrying Bag, (1) GOP12V-28 12V MAX Starlock Oscillating Multi-Tool, (1) Hex Wrench, (2) 12V MAX Lithium-Ion 2Ah Batteries, (2) Screwdriver Bits, PS31 12V MAX 3/8 in Drill/Driver |
Battery Included | Yes |
Cordless Tool Kit Contents | (1) Hex Wrench; (1) Accessory Mounting Screw; (1) 12V MAX Charger; (2) Screwdriver Bits; (1) 1-1/4 in Plunge Blade; (2) 12V MAX Lithium-Ion 2Ah Batteries; (1) Carrying Bag; (1) GOP12V-28 12V MAX Starlock Oscillating Multi-Tool; (1) Accessory Box; PS31 12V MAX 3/8 in Drill/Driver |
Charger Included | Yes |
Item | Cordless Drill/Driver Kit plus Oscillating Tool |
Power Source | Cordless |
Battery Series | 12V MAX |
Number of Batteries Included | 2 |
Battery Model No. | BAT414 |
Charger | 55JE03 |
Case Included | (1) Carrying Case |
Description
Cordless Drill/Driver Kit plus Oscillating Tool, Cordless Tools Included (1) 12V MAX Charger, (1) Carrying Bag, (1) GOP12V-28 12V MAX Starlock Oscillating Multi-Tool, (2) 12V MAX Lithium-Ion 2Ah Batteries, (2) Screwdriver Bits, PS31 12V MAX 3/8 in Drill/Driver, Voltage 12 V, Power Source Cordless, Number of Tools 2, Battery Capacity 2Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 4 Piece Bolt Biter™ Screw Extractor Set (84787)
- PROTO 20 pc. Black Chrome Ratcheting Wrench Set (JSCV-20S) (JSCV-20S)
- KRAFT TOOL Western Style Hand Edg, 6"x6" 1/2"R 1/2"L (CF1212SEPF)
- WERA Zyklop Speed Ratchet 1/4" Drive Flex Hea (WER05003500001)
- BOSCH Cordless Tool Combination Kit, 18V (GBL18V-71N + GXS18V-15N15)
- BOSCH Cordless Combination Kit, 2 Tools, 12VDC (GXL12V-220B22)
- BOSCH Combo Kit, 18.0V, 2.0Ah Battery Cap. (GXL18V-496B22)
- BOSCH Cordless Combination Kit, 12V, 2 Tools (CLPK241-120)
- BOSCH BOSCH 11264EVS 1-5/8" SDS-Max Combination Hammer (11264EVS)
- BOSCH Cordless Tool Combination Kit, 18V (GLI18V-1900N + GBA18V80)
- MILWAUKEE TOOL C Saw 7-1/4", Tower Light, M18 XC6.0 2PK (2830-20, 2131-20, 48-11-1862)
- Bosch Cordless Tools