Shop All Cordless Combination Kits
Bosch
Cordless Combination Kit, 2 Tools, 12.0V
Mfr # CLPK22-120+BAT415+GLI12V-300N
Zoro # G7650373
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Cordless Tools Included Drill, Impact Driver, Light
- Battery Capacity (3) 2.0 Ah
- Number of Tools 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # CLPK22-120+BAT415+GLI12V-300N
- Zoro # G7650373
- UPC # 000346449372
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drill - Chuck Size | 3/8 in |
Description
Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Light, Voltage 12 V, Power Source Cordless, Number of Tools 3, Battery Capacity (3) 2.0 Ah, Tool Brand Bosch, Series CLPK22, Battery Included (3) 22DK17, Number of Batteries Included 3, Battery Model No. (3) 22DK17, Battery Series 12V MAX, Charger (1) 19TT52, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger, (1) Light, Included Drills 3/8 in Drill (Compact, 1,300 RPM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Dr SAE 9/16" Flex Head, Crow Foot Flare Nut Socket, Chrome (D008648)
- CRESCENT T30 x 2" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB2T30-25)
- WIHA SAE L-Shape Hex Key, 3/16" Tip Size (36959)
- SUPERIOR TILE CUTTER AND TOOLS Square-Notch Trowe, 1/16" x 1/16" x 1/16 (ST400PF)
- BOSCH Cordless Tool Combination Kit, 18V (GBL18V-71N + GXS18V-15N15)
- BOSCH Cordless Combination Kit, 12V, 2 Tools (CLPK241-120)
- BOSCH Cordless Tool Combination Kit, 12V (FL12 + GBA12V30)
- BOSCH Cordless Combination Kit, 2 Tools, 12.0V (CLPK27-120+BAT415+GLI12V-300N)
- BOSCH Cordless Tool Combination Kit, 12V (GLI12V-300N + GBA12V30)
- BOSCH Combo Kit, 18.0V, 2.0Ah Battery Cap. (GXL18V-496B22)
- MILWAUKEE TOOL Cordless Combination Kit, 4 Tools, 12V DC (2498-24, 48-11-2411)
- Bosch Cordless Combination Kits