Shop All Cordless Combination Kits
This Product is Discontinued
Bosch
Cordless Combination Kit, 2 pcs., 18.0V (Discontinued)
Mfr # CLPK224-181
Zoro # G9067082
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver
- Battery Capacity (2) 4.0 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # CLPK224-181
- Zoro # G9067082
- UPC # 000346467499
- Country of Origin Switzerland
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 4.0 Ah, Includes (2) 18.0V Fat Pack Batteries, (2) Screwdriver Bits, Carrying Bag, Charger, EC Brushless Socket Ready Impact Driver, Hammer Drill Driver, Magnetic Bit Holder, Tool Brand Bosch, Series CLPK224, Battery Included (2) 22DK18, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BAT620, Battery Series 18V FatPack
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.