Shop All Cordless Grinders
Bosch
Cordless Combination Kit, 18V DC
Mfr # GWX18V-13CB14/GBA18V80/TCWX1S600
Zoro # G900892795
product price: $680.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$680.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cordless Tools Included Angle Grinder
- Voltage 18 V
- Number of Tools 3
- Series PROFACTOR
- Charger (1) 49WL53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GWX18V-13CB14/GBA18V80/TCWX1S600
- Zoro # G900892795
- Country of Origin Multiple
- Category Cordless Grinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Combination Kit |
Cordless Tools Included | Angle Grinder |
Voltage | 18 V |
Number of Tools | 3 |
Series | PROFACTOR |
Charger | (1) 49WL53 |
Number of Batteries Included | 2 |
Includes | (2) GBA18V80 18V CORE18V Lithium-Ion 8.0 Ah PROFACTOR Performance Battery, (25)TCWX1S600, 18V Charger, Carrying Bag, Grinding Wheel Guard, Vibration Control Auxiliary Handle |
Battery Series | PROFACTOR |
Battery Capacity | (1) 8.0 Ah |
Charger Included | Yes |
Battery Included | Yes |
Power Source | Cordless |
Battery Model No. | GBA18V80 |
Cordless Tool Kit Contents | (1) Bare Tool, (2) Batteries, (1) Charger |
Description
Cordless Combination Kit, Cordless Tools Included Angle Grinder, Voltage 18 V, Power Source Cordless, Number of Tools 3, Battery Capacity (1) 8.0 Ah, Includes (2) GBA18V80 18V CORE18V Lithium-Ion 8.0 Ah PROFACTOR Performance Battery, (25)TCWX1S600, 18V Charger, Carrying Bag, Grinding Wheel Guard, Vibration Control Auxiliary Handle, Tool Brand Bosch, Series PROFACTOR, Battery Included Yes, Number of Batteries Included 2, Battery Model No. GBA18V80, Battery Series PROFACTOR, Charger (1) 49WL53
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2919101)
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 3/8 inch (057424)
- DAYTON Shaft Arbor, 1/2-20rh (3ZN17)
- MILWAUKEE TOOL 1/2 in Drive Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide (49-66-4468)
- BOSCH Angle Grinder, 18V DC, 4 1/2 in Wheel Dia. (GWX18V-50PCN)
- BOSCH Angle Grinder, 18V DC, 5 in or 6 in Wheel Dia. (GWS18V-13CN)
- BOSCH X Lock Grinder, Battery (GWX18V-50PCB14)
- MILWAUKEE TOOL Grinder and Battery Kit (2980-20, 48-59-1880)
- MILWAUKEE TOOL Combo Kit, Battery and Grinder, 18 V (2695-24, 48-11-1850, 2686-20)
- MILWAUKEE TOOL M18Redlithium High Output HD12 Starter (48-11-1862, 2880-20)
- MILWAUKEE TOOL Milwaukee® M12™ Cordless Rotary Cut Off Tool (Bare Tool) (2460-20)
- Bosch Cordless Tools