Shop All Miter Saws
Bosch
Cordless Combination Kit, 18V DC
Mfr # GCM18V-12GDCN14/GBA18V120
Zoro # G700892810
product price: $1,270.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Cordless
- Cordless Tools Included Miter Saw
- Number of Tools 4
- Voltage 18 V
- Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GCM18V-12GDCN14/GBA18V120
- Zoro # G700892810
- Country of Origin Multiple
- Category Miter Saws
Details
Promotion Restriction | Not eligible for promotion |
Power Source | Cordless |
Cordless Tools Included | Miter Saw |
Number of Tools | 4 |
Voltage | 18 V |
Cordless Tool Kit Contents | (1) Bare Tool, (2) Batteries, (1) Charger |
Series | PROFACTOR |
Battery Included | Yes |
Charger | (1) 49WL53 |
Battery Capacity | (1) 12.0 Ah, (1) 8.0 Ah |
Battery Model No. | GBA18V80/GBA18V120 |
Item | Cordless Combination Kit |
Includes | (1) GBA18V80 18V CORE18V Lithium-Ion 8.0 Ah PROFACTOR Performance Battery, (1) GBA18V120 Battery (1) 18V Charger, (1) 12 In. Blade, (1) Material Clamp, (1) Wrench, (1) Dust Bag |
Number of Batteries Included | 2 |
Battery Series | PROFACTOR |
Charger Included | Yes |
Description
Cordless Combination Kit, Cordless Tools Included Miter Saw, Voltage 18 V, Power Source Cordless, Number of Tools 4, Battery Capacity (1) 12.0 Ah, (1) 8.0 Ah, Includes (1) GBA18V80 18V CORE18V Lithium-Ion 8.0 Ah PROFACTOR Performance Battery, (1) GBA18V120 Battery (1) 18V Charger, (1) 12 In. Blade, (1) Material Clamp, (1) Wrench, (1) Dust Bag, Tool Brand Bosch, Series PROFACTOR, Battery Included Yes, Number of Batteries Included 2, Battery Model No. GBA18V80/GBA18V120, Battery Series PROFACTOR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Tack Lifter (39916)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 8 Points (ST-816)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 60 Grinding Wheel Grit (400H42)
- RULAND Adjustable Drill Depth Stop Collar Kit (DSKIT)
- BOSCH Corded, Miter Saw Max Blade Speed: 4,800 RPM 5/8 in Arbor Size (CM10GD)
- BOSCH Cordless, 12 in Blade Dia. (GCM18V-12GDCN14)
- BOSCH Slide Miter Saw, 12 in dia. Blade (GCM18V-12SDN14)
- BOSCH Corded, Miter Saw Max Blade Speed: 5,600 RPM 5/8 in Arbor Size (CM8S)
- BOSCH Cordless Miter Saw, 10" Blade, 18V (GCM18V-10SDN14)
- BOSCH Cordless Miter Saw, 12" Blade, 18V (GCM18V-12GDCN)
- METABO Metabo C10FCGM 10 in. Compound Miter Saw (C10FCGM)
- Bosch Power Saws