Shop All Cordless Combination Kits
Bosch
Cordless Combination Kit, 12V, 2 Tools
Mfr # CLPK241-120
Zoro # G7630567
product price: $213.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Cordless Tools Included Hammer Drill, Impact Driver
- Battery Capacity (2) 2.0 Ah
- Number of Tools 2
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # CLPK241-120
- Zoro # G7630567
- UPC # 000346454055
- Country of Origin Malaysia
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 3/8 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 12 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Tool Brand Bosch, Series 12V MAX, Battery Included (2) 22DK17, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BAT414, Battery Series 12V Max, Charger 30RW47, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger, Included Drills 3/8 in Hammer Drill (19,500 BPM)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (221UMD)
- HUTCHINS MANUFACTURING PAD VA 800 (NEW TYPE) 18-Hole PSA-4932 (HU1802-5)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End 45 Deg. ZRN Coated for Aluminum (5449638)
- DEWALT 20V MAX(TM) 20.0 1/2" (DCF896HB/ DCB204)
- BOSCH 12V 2-Tool Combo Kit with 3/8 In. Drill/Driver and Impact Driver (CLPK22-120)
- BOSCH Combo Kit, 2-Tool, 1/2" Drive Size, 18V DC (GXL18V-240B22)
- BOSCH Cordless Tool Combination Kit, 18V (GBL18V-71N + GXS18V-15N15)
- BOSCH Cordless Tool Combo Kit, 1/2" Drive, 18.0V (GXL18V-227B25)
- BOSCH Cordless Tool Combination Kit, 18V (GLI18V-1900N + GBA18V80)
- BOSCH BOSCH CLPK27-120 12V Max 2-Tool Combo Kit (PS21 & PS41) w/ (2) 2.0Ah Batteries (CLPK27-120)
- PORTER-CABLE 20V MAX* 1/2 in. Cordless Drill/Driver and 1/4 in. Impact Driver Combo Kit (PCCK604L2)
- Bosch Cordless Combination Kits