Shop All Circular Saws
Bosch
Cordless Circular Saw Kit
Mfr # GKS18V-26LB14
Zoro # G810108191
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 7 1/4 in
- Blade Side Left
- Max. Cutting Depth @ 45 Deg. 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GKS18V-26LB14
- Zoro # G810108191
- UPC # 000346658064
- Country of Origin Malaysia
- Category Circular Saws
Dimensions
Blade Dia. | 7 1/4 in |
Max. Cutting Depth @ 45 Deg. | 1 7/8 in |
Tool Length | 15 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Power Source | Cordless |
Blade Side | Left |
Bevel Angle Range | 0 Degrees to 50 Degrees |
Voltage | 18 V |
Item | Cordless Circular Saw Kit |
Battery Capacity | 8 Ah |
Features | BITURBO Brushless(TM) Technology is a High-Performance Motor and Drive-Train System Designed to Deliver Power Comparable to High-Demand Corded Tools, Blade-Left Design for Better Balance, Cleaner View of Cut Line, Cut-line LED Illuminates the Workpiece Cutting area, It Features an Auxiliary Handle Designed at an Exacting Height to Allow for 2X Guided Straight Cuts, Powerful Circular Saw with BITURBO Brushless(TM) Technology, The Saw has a 360 Degrees Pivoting Port Directing Dust Away from the Body when the Saw is Held in Either Hand |
Bevel Stops | 50 Degrees |
Includes | 18 V Fast Charger, 7 1/4 in Carbide Circular Saw Blade, Carrying Bag, GBA18V80 18 V CORE18V Lithium-Ion 8 Ah High Power Battery, GKS18V-26L PROFACTOR(TM) 18 V Blade-Left 7 1/4 in Circular Saw, Hex Wrench for Blade Changes |
Brushless Motor | Yes |
Tool Weight | 8.8 lb |
Charger Model | BC1880 |
Max. Blade Speed | 5,000 RPM |
Charger Included | Yes |
Battery Model No. | GBA18V80 |
Case Included | Yes |
Variable Speed | No |
Battery Series | CORE18V(R) |
Number of Batteries Included | 1 |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Charger |
Description
Cordless Circular Saw Kit, Power Source Cordless, Blade Dia. 7 1/4 in, Max. Blade Speed 5,000 RPM, Blade Side Left, Bevel Angle Range 0 Degrees to 50 Degrees , Bevel Stops 50 Degrees , Max. Cutting Depth @ 45 Deg. 1 7/8 in, Variable Speed No, Tool Length 15 5/8 in, Tool Weight 8.8 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Voltage 18 V, Battery Series CORE18V(R), Number of Batteries Included 1, Battery Capacity 8 Ah, Battery Model No. GBA18V80
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN GLOBAL 3/8 in. Drive SAE Fractional Socket Holder (Sockets Not Included) (3801)
- HALDER SIMPLEX Simplex 50 Mallet with Black Rubber (3027.05)
- MASON Vibration Iso Pad, 3x3x3/4 In, PK2 (2LVR5)
- BOSCH Track Saw Kit, 18V DC, 5,500 RPM (GKT18V-20GCL14/GBA18V80)
- BOSCH Circular Saw Kit, 7.0 lb., 18VDC, Cordless (CCS180-B15)
- BOSCH Circular Saw, Cordless, Arbor 5/8", 18VDC (GKS18V-25CN)
- BOSCH Circular Saw, 15 A, 7 in Dia Blade, 5/8 in Arbor, 53 deg Bevel (CSW41)
- BOSCH Circular Saw Kit, Arbor 5/8", 18VDC (GKS18V-25GCB14)
- BOSCH Brushless Circular Saw, 13 3/8 in L (GKS18V-22LN)
- MAKITA Cordless Circular Saw Kit, 36.0V, 5.0Ah (XPS01PTJ + BL1850B-2)
- Bosch Circular Saws