Shop All Circular Saws
Bosch
Cordless Circular Saw
Mfr # GKS18V-26LN
Zoro # G410108201
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 7 1/4 in
- Max. Cutting Depth @ 0 Deg. 2 5/8 in
- Blade Side Left
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GKS18V-26LN
- Zoro # G410108201
- UPC # 000346658057
- Country of Origin Hungary
- Category Circular Saws
Dimensions
Blade Dia. | 7 1/4 in |
Max. Cutting Depth @ 0 Deg. | 2 5/8 in |
Max. Cutting Depth @ 45 Deg. | 1 7/8 in |
Tool Length | 15 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Power Source | Cordless |
Blade Side | Left |
Bevel Angle Range | 0 Degrees to 50 Degrees |
Voltage | 18V |
Battery Capacity | 8 Ah |
Item | Cordless Circular Saw |
Bevel Stops | 50 Degrees |
Features | Blade-Left Design, Auxiliary Handle |
Brushless Motor | Yes |
Includes | 7 1/4 in Carbide Circular Saw Blade, Hex Wrench |
Tool Weight | 8.8 lb |
Battery Series | CORE18V(R) |
Variable Speed | No |
Max. Blade Speed | 5,000 RPM |
Cordless Tool Kit Contents | (1) Bare Tool |
Description
Cordless Circular Saw, Power Source Cordless, Blade Dia. 7 1/4 in, Max. Blade Speed 5,000 RPM, Blade Side Left, Bevel Angle Range 0 Degrees to 50 Degrees , Bevel Stops 50 Degrees , Max. Cutting Depth @ 0 Deg. 2 5/8 in, Max. Cutting Depth @ 45 Deg. 1 7/8 in, Variable Speed No, Tool Length 15 5/8 in, Tool Weight 8.8 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18V, Battery Series CORE18V(R), Battery Capacity 8 Ah
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Ergo Trowel (384220-1007)
- TEKTON 13-Tool Combination Wrench Holder (Red) (79369-D)
- IRWIN Tap (2658ZR)
- DYNAMIC Tools 3/8" Drive 14 Piece 12 Point, Deep Metric Socket Set, 6mm - 19mm (D010007)
- BOSCH Cordless Track Saw, 5 1/2" Blade, 18V (GKT18V-20GCL)
- BOSCH Circular Saw Kit, Arbor 5/8", 18VDC (GKS18V-25GCB14)
- BOSCH Cordless Circular Saws, 5 3/8" Blade (GKM18V-20N)
- BOSCH Circular Saw, Cordless, Arbor 5/8", 18VDC (GKS18V-25GCN)
- BOSCH 7-1/4In Circular Saw 15 Amp (CS10)
- BOSCH Brushless Circular Saw, 13 3/8 in L (GKS18V-22LN)
- MILWAUKEE TOOL M18 FUEL 7-1/4 in. Circular Saw (Tool Only) (2732-20)
- Bosch Power Saws