Shop All Angle Grinders & Accessories
Bosch
Cordless Angle Grinder, 4 1/2" Wheel, 18V
Mfr # GWX18V-8B15
Zoro # G707045950
product price: $269.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Slide
- Voltage 18V DC
- Includes (1) 18V Charger, (1) Angle Grinder, (1) Carrying Bag, (1) Grinding Guard, (1) Grinding Wheel, (1) Lithium-Ion 4.0 Ah Compact Battery, Side Handle
- Brushless Motor Yes
- Features Robust Grinder Design Engineered with a Narrow Grip Zone for Best User Comfort and Considerable Power, Tool-Free Disc Swap the Wheel Mounts Properly without the Need for a Spanner Wrench or Flange Nuts for No Losable Parts, Updated Gearhead Mounting Collar Mounting Collar on the Gearhead Now Compatible with all Bosch Metal and Concrete Guards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GWX18V-8B15
- Zoro # G707045950
- UPC # 000346655247
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 4 1/2 in |
Overall Length | 12 1/2 in |
Description
Cordless Angle Grinder, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, For Wheel Type Type 27 and Type 41/1A, Brushless Motor Yes, Battery Capacity (2) 2.0Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Safety Features Adjustable Tool-Free Guard, Restart Protection, Switch Type Slide, Lock-Off Switch Yes, Lock-On Switch Yes, Switch Location Side, Max. Speed 11,000 RPM, Minimum Speed 11,000 RPM, Number of Speed Settings Continuous, Accessory Free Tool Change Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 3, M10X50, Cast Zinc Orange RAL2004, Comp: Steel (K0122.93102X50)
- DEWALT Cordless Rotary Hammer (DCH172D2/DCB203)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 9/16" (KTI-41118)
- MITUTOYO Digital Caliper, 0 to 60 In (552-315-10)
- BOSCH Angle Grinder, Single, 15A, 9 in. dia. (1893-6)
- BOSCH Corded Angle Grinder, 4 1/2" Wheel, 7.5 A (GWS8-45)
- BOSCH Angle Grinder, 6", 13 A, 9300 RPM, 120VAC (GWS13-60PD)
- BOSCH Angle Grinder, 13 A, Barrel Grip, 5.5 lb (GWX13-50)
- BOSCH Angle Grinder, 6", 13 A, 9300 RPM, 120VAC (GWS13-60)
- BOSCH Cordless Angle Grinder, 3" Wheel, 12V (GWS12V-30N)
- METABO Angle Grinder, 5", 13 A, 11,000 RPM, 120VAC (WEP 15-125 QUICK)
- Bosch Grinders & Accessories