Shop All Angle Grinders & Accessories
Bosch
Cordless Angle Grinder, 4 1/2" Wheel, 18V
Mfr # GWS18V-8N
Zoro # G307045886
product price: $139.00
/ea
Free Shipping & Returns
$139.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Switch Type Slide
- Voltage 18V DC
- Includes (1) Angle Grinder with Slide Switch, (1) Backing Flange, (1) Grinding Guard, (1) Lock Nut, (1) Lock Nut Wrench, Side Handle
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GWS18V-8N
- Zoro # G307045886
- UPC # 000346655186
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Spindle Thread Size | 5/8 in-11 |
Overall Length | 11 3/4 in |
Wheel Diameter | 4 1/2 in |
Description
Cordless Angle Grinder, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, For Wheel Type Type 1A, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Adjustable Tool-Free Guard, Restart Protection, Switch Type Slide, Lock-Off Switch Yes, Lock-On Switch Yes, Switch Location Side, Max. Speed 11,000 RPM, Number of Speed Settings Continuous, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 in-11, Guard Adjustment Tooled Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTICA Torque Handle (CH-150)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 13/16 in Size, Deep Socket, Black Phosphate (49-66-6126)
- GERBER Folding Knife, 3 in.Blade L. (22-48446)
- PROTO 1/2 in Drive Impact Socket 7/16 in Size 12 pt Standard Depth, Black Oxide (J7414)
- BOSCH Corded Angle Grinder, 6 ft L Cord (GWS10-450PD)
- BOSCH 4-1/2" 120V 8.5 Amp Angle Grinder (GWS9-45)
- BOSCH GWS8-45 120V 4 1/2" Grinder Slim (GWS8-45)
- BOSCH Corded Angle Grinder, 4 1/2" Wheel, 7.5 A (GWS8-45)
- BOSCH Dust Collector Guard, 5in.dia. (GA50DC)
- BOSCH Angle Grinder Kit, 5" Wheel, Type 1A (GWS18V-10B14)
- MAKITA 18V LXT® BL 4-1/2” / 5" Cut-Off/Angle Grinder Kit, Paddle (5.0Ah) (XAG11T)
- Bosch Angle Grinders & Accessories