Shop All Angle Grinders & Accessories
Bosch
Cordless Angle Grinder, 11,000 RPM, 18V DC
Mfr # GWS18V-8B15
Zoro # G704846741
Free Shipping & Returns
Not eligible for select promotions
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Slide
- Voltage 18V DC
- Includes (1) 18V Charger, (1) Auxiliary Handle, (1) Backing Flange, (1) Carrying Bag, (1) GBA18V40 18V CORE18V Lithium-Ion 4.0 Ah Battery, (1) Grinding Guard, (1) GWS18V-8 18V Brushless 4-1/2 in Angle Grinder, (1) Lock Nut, (1) Lock Nut Wrench
- Tool Weight 3.6 lb
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # GWS18V-8B15
- Zoro # G704846741
- UPC # 000346655209
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Spindle Thread Size | 5/8 in-11 |
Overall Length | 14 1/2 in |
Wheel Diameter | 4 1/2 in |
Description
Cordless Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, For Wheel Type Type 1, Type 1A, Type 27, Type 27A, Type 29, Brushless Motor Yes, Battery Capacity (1) 4.0Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Batteries, (1) Charger, Safety Features Adjustable Guard, Anti-Restart, Soft Start, Switch Type Slide, Lock-Off Switch No, Lock-On Switch Yes, Brake Type None, Switch Location Side, Max. Speed 11,000 RPM
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Black flat strike wrench 12 point, 1-1/16" openign size. (2717SW)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2330RG-200)
- CRESCENT NICHOLSON CHAINSW FILE 7/32X8"" 3PC (02230B)
- GEDORE Universal Prybar, 380mm (140-380)
- BOSCH 5" Variable-Speed Angle Grinder with Paddle Switch and Dust Guard (GWS13-50VSP)
- BOSCH Corded Angle Grinder, 4 1/2" Wheel, 7.5 A (GWS8-45)
- BOSCH Angle Grinder, 5" Wheel, Type 1A, 18V DC (GWS18V-10N)
- BOSCH Angle Grinder, 6", 13 A, 9300 RPM, 120VAC (GWS13-60PD)
- BOSCH Angle Grinder, Single, 15A, 9 in. dia. (1893-6)
- BOSCH Angle Grinder, 10 A, Barrel Grip, 4.5 lb (GWX10-45E)
- INGERSOLL-RAND Angle Grinder, 20VDC, 5" Wheel Dia. (G5351)
- Bosch Grinders & Accessories